!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MECHANICS GLOVES, ANSI/ISEA NEEDLESTICK LEVEL 2 - PALM SIDE/3 - FINGERTIPS, L (9)

MECHANICS GLOVES, ANSI/ISEA NEEDLESTICK LEVEL 2 - PALM SIDE/3 - FINGERTIPS, L (9)

HEXARMOR

MECHANICS GLOVES, ANSI/ISEA NEEDLESTICK LEVEL 2 - PALM SIDE/3 - FINGERTIPS, L (9) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MECHANICS GLOVES, ANSI/ISEA NEEDLESTICK LEVEL 2 - PALM SIDE/3 - FINGERTIPS, L (9)

MECHANICS GLOVES, ANSI/ISEA NEEDLESTICK LEVEL 2 - PALM SIDE/3 - FINGERTIPS, L (9)

HEXARMOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $117.72 / PAIR

EHC: EHC :
Min Qty 12 = $1,412.64

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HEX4045L
  • Mfr. Model # 4045-L (9)
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Product Details

These black PointGuard Ultra 4045 mechanics gloves are size large and are made with cotton and SuperFabric. In addition, they are uncoated, nylon stitching, and full thumb style. They are rated ANSI/ISEA Cut Level A7 /ANSI/ISEA Puncture Level 3. They are full-finger, have a hook-and-loop cuff, and an EN 388 Rating of 4X22F. They feature padded knuckles.

Technical Specs

  • ItemMechanics Gloves
  • Hand Protection StyleGlove
  • InsulatedNo
  • Glove Liner MaterialCotton
  • Glove Back ColourBlack
  • StandardsEN 388
  • ANSI/ISEA Cut LevelA7
  • ANSI/ISEA Needlestick Level - Palm2
  • ColourBlack
  • ANSI/ISEA Abrasion LevelNot Tested
  • Glove Coating CoverageUncoated
  • Minimum TemperatureNot Rated
  • Size- Numeric9
  • Grip Coating MaterialSilicone
  • Grip PatternHexagon
  • Reflective BackingNo
  • ANSI/ISEA Puncture Level3
  • ANSI/ISEA Needlestick Force - Palm7 N
  • Pairs per Package1
  • Anti-StaticNo
  • EN 388 Rating4X22F
  • Glove Length8 in
  • Stitching MaterialNylon
  • Cut-Resistance Coverage Palm Side
  • Cuff Style Hook-and-Loop
  • Palm Material Synthetic Leather
  • Glove Back Material Spandex
  • Glove Construction Cut and Sewn
  • Glove Coating Material Uncoated
  • ANSI/ISEA Needlestick Level - Fingertips 3
  • Touchscreen Compatible No
  • Finger Coverage Full Finger
  • Series Ultra 4045
  • Glove Performance General Purpose
  • Size- Alpha L
  • Includes Reinforced Thumb Crotch No
  • Glove Features Padded Knuckles
  • Includes Double Palm No
  • ANSI/ISEA Cut Load 4,321 g
  • ANSI/ISEA Needlestick Force - Fingertips 7 N
  • ANSI/ISEA Puncture Force 75 N
  • Sold As Pair
  • EN 388 Impact Rated No
  • Glove Hand Style Left and Right
  • Latex-Free Yes
  • Glove Cut Clute
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list