Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
These yellow Mechanix Wear hi-vis FastFit SFF-91 mechanics gloves are size medium and are made with tricot, TrekDry, and synthetic leather. In addition, they have nylon stitching, and partial thumb style. They are rated ANSI/ISEA Puncture Level 1. They are full-finger, have a shirred slip-on cuff, and an EN 388 Rating of 2121X. They feature high-visibility, pull straps, reinforced thumb crotch, and touchscreen compatibility.
Spécifications techniques
ItemMechanics Gloves
Cuff StyleShirred Slip-On
Palm MaterialSynthetic Leather
Glove Back MaterialTrekDry(R)
Glove ConstructionCut and Sewn
Touchscreen CompatibleYes
Finger CoverageFull Finger
SeriesHigh-Visibility FastFit(R)
Minimum TemperatureNot Rated
Size- Numeric9
Glove FeaturesHigh-Visibility, Pull Strap, Reinforced Thumb Crotch, Touchscreen Compatible
Reflective BackingYes
ANSI/ISEA Puncture Force20 N
EN 388 Impact RatedNo
Glove Hand StyleLeft and Right
Latex-FreeNo
Cut-Resistance CoveragePalm Side
InsulatedNo
Glove Liner MaterialTricot
Glove Back ColourLime
StandardsEN 388
ColourYellow
ANSI/ISEA Abrasion LevelNot Tested
Glove PerformanceGeneral Purpose
Size- AlphaM
Includes Reinforced Thumb CrotchYes
Includes Double PalmNo
ANSI/ISEA Puncture Level1
Anti-StaticNo
EN 388 Rating2121X
Glove Length8 3/4 in
Stitching MaterialNylon
Pays d’origineViet Nam
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
: $26.74
/ pair
Droit de manutention écologique:
Droit de manutention écologique
: