!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WINTER GLOVES, LINED, XL, BLACK, FLEECE, SYNTHETIC LEATHER BACK, FULL FINGER

WINTER GLOVES, LINED, XL, BLACK, FLEECE, SYNTHETIC LEATHER BACK, FULL FINGER

MECHANIX WEAR

WINTER GLOVES, LINED, XL, BLACK, FLEECE, SYNTHETIC LEATHER BACK, FULL FINGER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WINTER GLOVES, LINED, XL, BLACK, FLEECE, SYNTHETIC LEATHER BACK, FULL FINGER

WINTER GLOVES, LINED, XL, BLACK, FLEECE, SYNTHETIC LEATHER BACK, FULL FINGER

MECHANIX WEAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $76.10 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MWXCWKSMGX91011
  • Mfr. Model # CWKSMG-X91-011
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Product Details

These ANSI/EN-certified, 12-inch, black winter gloves have full finger coverage. These X-large gloves are lined and have a fleece, synthetic leather back with a polyurethane palm, and a reinforced thumb style. They are machine washable with high-visibility, touchscreen capable, cut-resistant, winter insulated, and vibration resistance.

Technical Specs

  • ItemMechanics Gloves
  • Hand Protection StyleGlove
  • Glove Insulation MaterialFleece
  • Palm MaterialPolyurethane
  • Glove Back MaterialFleece, Synthetic Leather
  • Glove ConstructionCut and Sewn
  • StandardsEN 388
  • Glove Insulation Weight100 g
  • ColourYellow
  • ANSI/ISEA Abrasion Level4
  • Glove Coating CoverageUncoated
  • Size- AlphaXL
  • Includes Reinforced Thumb CrotchNo
  • Includes Double PalmNo
  • ANSI/ISEA Abrasion Cycles3000
  • Pairs per Package1
  • Anti-StaticNo
  • EN 388 Rating3443X
  • Glove Length12 in
  • Stitching MaterialNylon
  • Cuff MaterialFleece, Synthetic Leather, TPR
  • Cut-Resistance Coverage Full
  • Cuff Style Hook-and-Loop
  • Insulated Yes
  • Glove Liner Material Tricot
  • Glove Back Colour Yellow
  • High-Visibility Features High-Visibility Backing
  • ANSI/ISEA Cut Level A5
  • Touchscreen Compatible Yes
  • Finger Coverage Full Finger
  • Series ColdWork(TM) High-Visibility Original(R) D5-360, CWKSMG-X91
  • Glove Performance General Purpose
  • Size- Numeric 11
  • Glove Features High-Visibility, Reinforced Thumb Crotch, Touchscreen Compatible
  • Reflective Backing No
  • ANSI/ISEA Cut Load 2,200 g
  • Sold As Pair
  • EN 388 Impact Rated Yes
  • Glove Hand Style Left and Right
  • Latex-Free No
  • Cuff Length 1 in
  • Country of Origin Cambodia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list