!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT/IMPACT-RESISTANT GLOVES, HI-VIS, SIZE 2XL(11), BLACK/ORANGE, SYNTHETIC LEATHER/PVC, PAIR

CUT/IMPACT-RESISTANT GLOVES, HI-VIS, SIZE 2XL(11), BLACK/ORANGE, SYNTHETIC LEATHER/PVC, PAIR

HEXARMOR

CUT/IMPACT-RESISTANT GLOVES, HI-VIS, SIZE 2XL(11), BLACK/ORANGE, SYNTHETIC LEATHER/PVC, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT/IMPACT-RESISTANT GLOVES, HI-VIS, SIZE 2XL(11), BLACK/ORANGE, SYNTHETIC LEATHER/PVC, PAIR

CUT/IMPACT-RESISTANT GLOVES, HI-VIS, SIZE 2XL(11), BLACK/ORANGE, SYNTHETIC LEATHER/PVC, PAIR

HEXARMOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $145.31 / pair

EHC: EHC :
Min Qty 12 = $1,743.72

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HEX4021X11
  • Mfr. Model # 4021X-XXL (11)
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Product Details

Grab these size 11 2XL black and orange gloves for heavy duty, high visibility protection on your industrial or manufacturing job site. Made from washable synthetic leather with PVC dotted impact protection zones and enhanced palm cut resistance.

Technical Specs

  • ItemMechanics Gloves
  • ANSI/ISEA Impact Level2
  • InsulatedNo
  • Glove Liner MaterialCotton, Polyester
  • Glove Back ColourOrange
  • StandardsANSI/ISEA 105, EN 388
  • ANSI/ISEA Cut LevelA8
  • ColourBlack, Orange, Yellow
  • ANSI/ISEA Abrasion LevelNot Tested
  • Glove Coating CoverageUncoated
  • Minimum Temperature32 Degrees F
  • Size- Numeric11
  • Grip Coating MaterialPVC
  • Grip PatternDotted
  • Reflective BackingNo
  • ANSI/ISEA Puncture Level5
  • Anti-StaticNo
  • EN 388 Rating4X44FP
  • Glove Length12 in
  • Latex-FreeNo
  • Stitching MaterialCore Spun Thread
  • Cut-Resistance Coverage Palm Side
  • Cuff Style Slip-On
  • Palm Material Synthetic Leather
  • Glove Back Material Spandex
  • Glove Construction Cut and Sewn
  • Glove Coating Material Uncoated
  • Touchscreen Compatible No
  • Finger Coverage Full Finger
  • Series GGT5
  • Glove Performance High Grip with Reinforced Thumb Crotch
  • Size- Alpha 2XL
  • Includes Reinforced Thumb Crotch Yes
  • Glove Features Reinforced Palm, Reinforced Thumb Crotch
  • Includes Double Palm Yes
  • ANSI/ISEA Cut Load 5,234 g
  • ANSI/ISEA Puncture Force 150 N
  • EN 388 Impact Rated Yes
  • Glove Hand Style Left and Right
  • Grip Coating Colour High-Visibility Yellow
  • Layered Palm Material SuperFabric(R)
  • Glove Cut Clute
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list