!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
IMPACT-RESISTANT MECHANICS GLOVES, 12/3XL, ELASTIC CUFF, LATEX/SILICONE FREE, PR

IMPACT-RESISTANT MECHANICS GLOVES, 12/3XL, ELASTIC CUFF, LATEX/SILICONE FREE, PR

HEXARMOR

IMPACT-RESISTANT MECHANICS GLOVES, 12/3XL, ELASTIC CUFF, LATEX/SILICONE FREE, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
IMPACT-RESISTANT MECHANICS GLOVES, 12/3XL, ELASTIC CUFF, LATEX/SILICONE FREE, PR

IMPACT-RESISTANT MECHANICS GLOVES, 12/3XL, ELASTIC CUFF, LATEX/SILICONE FREE, PR

HEXARMOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $61.09 / pair

EHC: EHC :
Min Qty 12 = $733.08

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HEX2021XXXXL
  • Mfr. Model # 2021X-XXXL (12)
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.83 lbs

Product Details

These ANSI/ISEA/CE-certified, XXX-large, safety gloves have a 10-inch length with an elastic cuff. These latex- and silicone-free gloves have a synthetic leather palm, a cotton lining, and a reinforced thumb crotch. They are resistant to cuts, punctures, impact, and heat, which makes them suitable for general-purpose applications.

Technical Specs

  • ItemImpact-Resistant Mechanics Gloves
  • Hand Protection StyleGlove
  • Cuff StyleSlip-On
  • InsulatedNo
  • Glove Liner MaterialCotton
  • Glove Back ColourYellow
  • Knuckle Protection MaterialIR-X(R) Impact Exoskeleton(TM)
  • ANSI/ISEA Cut LevelA3
  • ColourRed, Yellow
  • ANSI/ISEA Abrasion LevelNot Tested
  • ANSI/ISEA Heat Level2
  • Glove PerformanceIncreased Durability with Reinforced Thumb Crotch
  • Size- Alpha3XL
  • Includes Reinforced Thumb CrotchYes
  • Includes Double PalmYes
  • ANSI/ISEA Abrasion CyclesNot Tested
  • ANSI/ISEA Puncture Level5
  • ANSI/ISEA Impact Force9 kN
  • EN 388 Impact RatedYes
  • Glove Hand StyleLeft and Right
  • Latex-FreeYes
  • Cut-Resistance Coverage Palm Side
  • ANSI/ISEA Impact Level 2
  • EN 407 Contact Heat Level 2 sec
  • Palm Material Synthetic Leather
  • Glove Back Material IR-X(R)
  • Glove Construction Cut and Sewn
  • Standards ANSI/ISEA 105, EN 388
  • Touchscreen Compatible No
  • Finger Coverage Full Finger
  • Impact Protection Style Low-Profile
  • Series Rig Lizard
  • Minimum Temperature Not Rated
  • Size- Numeric 12
  • Glove Features Reinforced Palm, Reinforced Thumb Crotch
  • Reflective Backing No
  • ANSI/ISEA Cut Load 1,074 g
  • ANSI/ISEA Puncture Force 150 N
  • Anti-Static No
  • EN 388 Rating 4343CP
  • Grip Coating Colour Red
  • Layered Palm Material Polyester
  • Country of Origin Indonesia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list