!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SAFETY GLOVES, S, 10 IN, ELASTIC CUFF, LATEX/SILICONE FREE

SAFETY GLOVES, S, 10 IN, ELASTIC CUFF, LATEX/SILICONE FREE

HEXARMOR

SAFETY GLOVES, S, 10 IN, ELASTIC CUFF, LATEX/SILICONE FREE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY GLOVES, S, 10 IN, ELASTIC CUFF, LATEX/SILICONE FREE

SAFETY GLOVES, S, 10 IN, ELASTIC CUFF, LATEX/SILICONE FREE

HEXARMOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $61.09 / PAIR

EHC: EHC :
Min Qty 12 = $733.08

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HEX2021XS
  • Mfr. Model # 2021X-S (7)
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.83 lbs

Product Details

These ANSI/ISEA/CE-certified, small, safety gloves have a 10-inch length with an elastic cuff. These latex- and silicone-free gloves have a synthetic leather palm, a cotton lining, and a reinforced thumb crotch. They are resistant to cuts, punctures, impact, and heat, which makes them suitable for general-purpose applications.

Technical Specs

  • ItemMechanics Gloves
  • Hand Protection StyleGlove
  • Cuff StyleSlip-On
  • InsulatedNo
  • Palm MaterialSynthetic Leather
  • Glove Back MaterialIR-X(R)
  • Glove ConstructionCut and Sewn
  • StandardsANSI/ISEA 105, EN 388
  • Touchscreen CompatibleNo
  • Finger CoverageFull Finger
  • Impact Protection StyleLow-Profile
  • SeriesRig Lizard
  • Minimum TemperatureNot Rated
  • Size- Numeric7
  • Glove FeaturesReinforced Palm, Reinforced Thumb Crotch
  • Reflective BackingNo
  • ANSI/ISEA Cut Load1,074 g
  • ANSI/ISEA Puncture Force150 N
  • Anti-StaticNo
  • EN 388 Rating4343CP
  • Glove Length11 in
  • Latex-FreeYes
  • Cut-Resistance Coverage Palm Side
  • ANSI/ISEA Impact Level 2
  • EN 407 Contact Heat Level 2 sec
  • Maximum Temperature 250 Degrees F
  • Glove Liner Material Cotton
  • Glove Back Colour Yellow
  • Knuckle Protection Material IR-X(R) Impact Exoskeleton(TM)
  • ANSI/ISEA Cut Level A3
  • Colour Red, Yellow
  • ANSI/ISEA Abrasion Level Not Tested
  • ANSI/ISEA Heat Level 2
  • Glove Performance Increased Durability with Reinforced Thumb Crotch
  • Size- Alpha S
  • Includes Reinforced Thumb Crotch Yes
  • Includes Double Palm Yes
  • ANSI/ISEA Abrasion Cycles Not Tested
  • ANSI/ISEA Puncture Level 5
  • ANSI/ISEA Impact Force 9 kN
  • EN 388 Impact Rated Yes
  • Glove Hand Style Left and Right
  • Grip Coating Colour Red
  • Layered Palm Material Polyester

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list