!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT GLOVES, HIGH-VIS, SIZE S(7), YELLOW/RED/BLACK, SUPERFABRIC, PAIR

CUT-RESISTANT GLOVES, HIGH-VIS, SIZE S(7), YELLOW/RED/BLACK, SUPERFABRIC, PAIR

HEXARMOR

CUT-RESISTANT GLOVES, HIGH-VIS, SIZE S(7), YELLOW/RED/BLACK, SUPERFABRIC, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, HIGH-VIS, SIZE S(7), YELLOW/RED/BLACK, SUPERFABRIC, PAIR

CUT-RESISTANT GLOVES, HIGH-VIS, SIZE S(7), YELLOW/RED/BLACK, SUPERFABRIC, PAIR

HEXARMOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $28.39 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HEX2023-7
  • Mfr. Model # 2023X-XL (10)
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 912
  • Shipping Weight 0.5 lbs

Product Details

Cut-resistance and extra safety features such as pinch point protection are built into this pair of small size 7, high visibility gloves. Constructed from yellow, red, and black latex-free Superfabric(R), they are a great choice for mechanical trade jobs and have an extra, double layer palm protection for grip, as well as oil resistant material.

Technical Specs

  • ItemMechanics Gloves
  • ANSI/ISEA Impact Level1
  • Glove Insulation MaterialThinsulate(TM)
  • Palm MaterialSynthetic Leather
  • Glove Back MaterialIR-X(R)
  • Glove ConstructionCut and Sewn
  • Glove Coating MaterialUncoated
  • Touchscreen CompatibleNo
  • Finger CoverageFull Finger
  • SeriesRig Lizard
  • Glove PerformanceGeneral Purpose with Reinforced Thumb Crotch
  • Size- AlphaXL
  • Glove FeaturesReinforced Thumb Crotch
  • Reflective BackingNo
  • ANSI/ISEA Puncture Level5
  • ANSI/ISEA Impact Force9 kN
  • Anti-StaticNo
  • EN 388 Rating4244XP
  • Glove Length11 in
  • Latex-FreeYes
  • Stitching MaterialNylon
  • Cut-Resistance Coverage Palm Side
  • Cuff Style Hook-and-Loop
  • Insulated Yes
  • Glove Liner Material H2X, Thinsulate(TM)
  • Glove Back Colour Red/Yellow
  • Standards ANSI/ISEA 105, EN 388
  • ANSI/ISEA Cut Level A3
  • Colour Black, Red, Yellow
  • ANSI/ISEA Abrasion Level Not Tested
  • Glove Coating Coverage Uncoated
  • Minimum Temperature Not Rated
  • Size- Numeric 10
  • Includes Double Palm Yes
  • ANSI/ISEA Cut Load 1,040 g
  • ANSI/ISEA Puncture Force 150 N
  • Sold As Pair
  • EN 388 Impact Rated Yes
  • Glove Hand Style Left and Right
  • Grip Coating Colour High-Visibility Yellow
  • Layered Palm Material Polyester
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list