COLDWORK MECHANICS GLOVES, XL, SYNTHETIC LEATHER, HOOK-AND-LOOP, ANSI IMPACT LEVEL 2
COLDWORK MECHANICS GLOVES, XL, SYNTHETIC LEATHER, HOOK-AND-LOOP, ANSI IMPACT LEVEL 2
MECHANIX WEAR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Keep your hands comfortable in cold weather with these black and grey cold protection gloves. Insulated with Thinsulate(TM) for warmth, these size X-large gloves are 11 21/32 inches long.
Technical Specs
Item Mechanics Gloves
ANSI/ISEA Impact Level 2
Glove Insulation Material Thinsulate(TM) C40
Palm Material Synthetic Leather
Glove Back Material Synthetic Leather
Glove Construction Cut and Sewn
Standards EN 388
Touchscreen Compatible Yes
Finger Coverage Full Finger
Impact Protection Style Low-Profile
Glove Performance General Purpose
Size- Alpha XL
Includes Double Palm No
ANSI/ISEA Impact Force 6.5 kN
EN 388 Impact Rated Yes
Glove Hand Style Left and Right
Latex-Free No
Cuff Length 1 in
Hand Protection Style Glove
Cuff Style Hook-and-Loop
Insulated Yes
Glove Liner Material Tricot
Glove Back Colour Black
Knuckle Protection Material TPR
Glove Insulation Weight 40 g
Colour Black, Grey
ANSI/ISEA Abrasion Level Not Tested
Series CWKMP-58
Minimum Temperature Not Rated
Glove Features Padded Palm, Reinforced Palm
Reflective Backing No
Anti-Static No
EN 388 Rating 2121XP
Glove Length 11 in
Stitching Material Nylon
Cuff Material Synthetic Leather, TPR
Country of Origin Cambodia
(subject to change)