CUT-RESISTANT GLOVES, SIZE XL(10), 11 IN L, RED/YELLOW, SYNTH LTHR/NEOPRENE, GAUNTLET CUFF, PAIR
CUT-RESISTANT GLOVES, SIZE XL(10), 11 IN L, RED/YELLOW, SYNTH LTHR/NEOPRENE, GAUNTLET CUFF, PAIR
IRONCLAD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
Pick up a pair of these size 10/X-large, 11 inches in length synthetic leather red and yellow safety gloves that have gauntlet cuffs and a Clute-cut. They also have a smooth neoprene coating on the palm and fingers for cut-resistance.
Technical Specs
Item Mechanics Gloves
ANSI/ISEA Impact Level 2
Insulated No
Glove Liner Material Unlined
Glove Back Colour Red
Knuckle Protection Material TPR
Glove Coating Material Neoprene
Touchscreen Compatible No
Finger Coverage Full Finger
Impact Protection Style Standard
Glove Coating Coverage Palm and Fingers
Minimum Temperature Not Rated
Size- Numeric 10
Grip Coating Material Silicone
Grip Pattern Tread
Reflective Backing No
ANSI/ISEA Cut Load 2,308 g
ANSI/ISEA Puncture Force 96 N
Anti-Static No
EN 388 Rating 4X42DP
Glove Length 11 1/4 in
Latex-Free Yes
Stitching Material Nylon
Glove Cut Clute
Cut-Resistance Coverage Palm Side
Cuff Style Gauntlet
Palm Material Synthetic Leather
Glove Back Material Nylon, Spandex
Glove Construction Cut and Sewn
Standards EN 388
ANSI/ISEA Cut Level A5
Colour Red, Yellow
ANSI/ISEA Abrasion Level 3
Series KONG(R)
Glove Performance High Grip
Size- Alpha XL
Includes Reinforced Thumb Crotch No
Glove Features Rope Channel Reinforcement
Includes Double Palm Yes
ANSI/ISEA Abrasion Cycles 2000
ANSI/ISEA Puncture Level 3
ANSI/ISEA Impact Force 6.5 kN
EN 388 Impact Rated Yes
Glove Hand Style Left and Right
Grip Coating Colour Red
Layered Palm Material Armortex(R)
Glove Coating Finish Smooth
Country of Origin Indonesia
(subject to change)
Alternate Products
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$65.29
/ pair