Handle sharp objects safely with this pair of size X-large/10 cut-resistant gloves. These goat leather gloves offer flexibility and dexterity, making them ideal for when you need precision. The gloves provide protection from sharp objects and have a slip-on cuff for easy use. These gloves are black, orange, and tan. These gloves are ANSI abrasion level four and ANSI cut level A5.
Technical Specs
ItemMechanics Gloves
Hand Protection StyleGlove
InsulatedNo
Glove Liner MaterialDyneema(R) Diamond
Glove Back ColourBlack/Orange
Knuckle Protection MaterialTPR
StandardsANSI/ISEA 105, EN 388
ANSI/ISEA Cut LevelA5
ColourOrange, Tan
ANSI/ISEA Abrasion Level4
SeriesUltraTech Multi-Task
Glove PerformanceGeneral Purpose with Reinforced Thumb Crotch
Size- AlphaXL
Includes Reinforced Thumb CrotchYes
Glove FeaturesID Panel, Padded Knuckles, Reinforced Thumb Crotch