MECHANICS GLOVES, XL (10), MAX TEMP (ANSI/ISEA HEAT LEVEL) 600 ° F (5), PALM SIDE
MECHANICS GLOVES, XL (10), MAX TEMP (ANSI/ISEA HEAT LEVEL) 600 ° F (5), PALM SIDE
IRONCLAD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
These black Ironclad Heatworx HW6X mechanics gloves are size X-large and are made with Kevlar. In addition, they have Kevlar stitching, and straight thumb style. They are rated ANSI/ISEA Cut Level A2 /ANSI/ISEA Puncture Level 4. They are full-finger, have a gauntlet cuff, an EN 388 Rating of 4143B, and a max temp of 600 Degrees F. They feature reinforced palms.
Technical Specs
Item Mechanics Gloves
Cuff Style Gauntlet
Maximum Temperature 600 Degrees F
Glove Liner Material Kevlar(R)
Glove Construction Cut and Sewn
ANSI/ISEA Cut Level A2
Colour Black
ANSI/ISEA Abrasion Level Not Tested
Series Heatworx
Minimum Temperature Not Rated
Size- Numeric 10
Grip Coating Material Silicone
Includes Double Palm Yes
ANSI/ISEA Cut Load 522 g
ANSI/ISEA Puncture Force 116 N
Anti-Static No
EN 388 Rating 4143B
Glove Length 11 1/4 in
Layered Palm Material Kevlar(R)
Cut-Resistance Coverage Palm Side
Insulated No
Palm Material Kovenex(R)
Glove Back Material Kovenex(R)
Standards EN 388
Touchscreen Compatible No
Finger Coverage Full Finger
ANSI/ISEA Heat Level 5
Glove Performance High Grip
Size- Alpha XL
Includes Reinforced Thumb Crotch No
Glove Features Reinforced Palm
Reflective Backing No
ANSI/ISEA Puncture Level 4
Sold As Pair
EN 388 Impact Rated No
Glove Hand Style Left and Right
Latex-Free Yes
Stitching Material Kevlar(R)
Country of Origin China
(subject to change)