!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MECHANICS GLOVES, 2XL (11), MAX TEMP 450 ° F, ANSI/ISEA HEAT LEVEL 5, KEVLAR

MECHANICS GLOVES, 2XL (11), MAX TEMP 450 ° F, ANSI/ISEA HEAT LEVEL 5, KEVLAR

IRONCLAD

MECHANICS GLOVES, 2XL (11), MAX TEMP 450 ° F, ANSI/ISEA HEAT LEVEL 5, KEVLAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MECHANICS GLOVES, 2XL (11), MAX TEMP 450 ° F, ANSI/ISEA HEAT LEVEL 5, KEVLAR

MECHANICS GLOVES, 2XL (11), MAX TEMP 450 ° F, ANSI/ISEA HEAT LEVEL 5, KEVLAR

IRONCLAD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $79.37 / PAIR

EHC: EHC :
Min Qty 12 = $952.44

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IPWHW4-06XXL
  • Mfr. Model # HW4-06-XXL
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 928
  • Shipping Weight 0.3 lbs

Product Details

These black Ironclad Heatworx HW4 mechanics gloves are size XX-large and are made with Kevlar. In addition, they have Kevlar stitching, and straight thumb style. They are rated ANSI/ISEA Cut Level A2 /ANSI/ISEA Puncture Level 3. They are full-finger, have a gauntlet cuff, an EN 388 Rating of 3232A, and a max temp of 450 Degrees F. They are also latex-free and oil-resistant.

Technical Specs

  • ItemMechanics Gloves
  • Cuff StyleGauntlet
  • Maximum Temperature450 Degrees F
  • Glove Liner MaterialKevlar(R)
  • Glove ConstructionCut and Sewn
  • ANSI/ISEA Cut LevelA2
  • ColourBlack
  • ANSI/ISEA Abrasion LevelNot Tested
  • SeriesHeatworx
  • Minimum TemperatureNot Rated
  • Size- Numeric11
  • Glove FeaturesLatex-Free, Oil Resistant
  • Reflective BackingNo
  • ANSI/ISEA Puncture Level3
  • Sold AsPair
  • EN 388 Impact RatedNo
  • Glove Hand StyleLeft and Right
  • Latex-FreeYes
  • Stitching MaterialKevlar(R)
  • Cut-Resistance Coverage Palm Side
  • Insulated No
  • Palm Material Kevlar(R)
  • Glove Back Material Kevlar(R)
  • Standards EN 388
  • Touchscreen Compatible No
  • Finger Coverage Full Finger
  • ANSI/ISEA Heat Level 5
  • Glove Performance General Purpose
  • Size- Alpha 2XL
  • Includes Reinforced Thumb Crotch No
  • Includes Double Palm No
  • ANSI/ISEA Cut Load 624 g
  • ANSI/ISEA Puncture Force 73 N
  • Anti-Static No
  • EN 388 Rating 3232A
  • Glove Length 11 1/4 in
  • Layered Palm Material Kevlar(R)
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list