!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MECHANICS GLOVES, 2XL (11), SYNTHETIC LEATHER, ANSI CUT LEVEL A9

MECHANICS GLOVES, 2XL (11), SYNTHETIC LEATHER, ANSI CUT LEVEL A9

MCR SAFETY

MECHANICS GLOVES, 2XL (11), SYNTHETIC LEATHER, ANSI CUT LEVEL A9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MECHANICS GLOVES, 2XL (11), SYNTHETIC LEATHER, ANSI CUT LEVEL A9

MECHANICS GLOVES, 2XL (11), SYNTHETIC LEATHER, ANSI CUT LEVEL A9

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $124.28 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSFML300AXXL
  • Mfr. Model # ML300AXXL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

These black/yellow MCR Safety Cut Pro ML300A mechanics gloves are size XX-large and are made with alycore Spandex and synthetic leather. In addition, they have a PVC coating, cotton and polyester stitching, and a wing thumb style. They are rated ANSI/ISEA Cut Level A9 /ANSI/ISEA Puncture Level 4. They are full-finger, have a hook-and-loop cuff, and an EN 388 Rating of XXX4. They feature an ID panel and high-visibility backing.

Technical Specs

  • ItemMechanics Gloves
  • Hand Protection StyleGlove
  • InsulatedNo
  • Glove Liner MaterialAlycore(R)
  • Glove Back ColourLime
  • High-Visibility FeaturesHigh-Visibility Backing
  • Glove Coating MaterialPVC
  • ANSI/ISEA Needlestick Level - Fingertips5
  • Touchscreen CompatibleNo
  • Finger CoverageFull Finger
  • SeriesMCR Safety Multi-Task
  • Glove PerformanceGeneral Purpose
  • Size- Alpha2XL
  • Includes Reinforced Thumb CrotchNo
  • Glove FeaturesID Panel
  • Leather GradePremium
  • Reflective BackingYes
  • ANSI/ISEA Puncture Level4
  • ANSI/ISEA Needlestick Force - Palm5 N
  • Pairs per Package1
  • Anti-StaticNo
  • EN 388 RatingXXX4
  • Glove Length11 1/2 in
  • Stitching MaterialCotton, Polyester
  • Glove CutGunn
  • Cut-Resistance Coverage Full
  • Cuff Style Hook-and-Loop
  • Palm Material Synthetic Leather
  • Glove Back Material Spandex
  • Glove Construction Cut and Sewn
  • Standards ANSI/ISEA 105, EN 388
  • ANSI/ISEA Cut Level A9
  • ANSI/ISEA Needlestick Level - Palm 5
  • Colour Black, Yellow
  • ANSI/ISEA Abrasion Level Not Tested
  • Glove Coating Coverage Palm and Fingers
  • Minimum Temperature Not Rated
  • Size- Numeric 11
  • Grip Coating Material Uncoated
  • Arc Flash PPE Category Not Applicable
  • Includes Double Palm No
  • ANSI/ISEA Cut Load 8,129 g
  • ANSI/ISEA Needlestick Force - Fingertips 5 N
  • ANSI/ISEA Puncture Force 112 N
  • Sold As Pair
  • EN 388 Impact Rated No
  • Glove Hand Style Left and Right
  • Latex-Free No
  • Glove Coating Finish Rough
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list