SAFETY GLOVES, M, 10 IN, HOOK/LOOP WRIST, ARAMID LINING/SYNTHETIC LEATHER PALM
SAFETY GLOVES, M, 10 IN, HOOK/LOOP WRIST, ARAMID LINING/SYNTHETIC LEATHER PALM
HEXARMOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
These ANSI/CE/ISEA-certified, medium, safety gloves have a 10-inch length. These latex- and silicone- free gloves have a hook-and-loop wrist with an aramid lining. These features a reinforced thumb crotch and palm with double-layered synthetic leather palm. They are cut-, heat-, impact-, and puncture-resistant, which makes them ideal for the oil and mining industries.
Technical Specs
Item Mechanics Gloves
Hand Protection Style Glove
Cuff Style Hook-and-Loop
Insulated No
Glove Liner Material Aramid
Glove Back Colour Grey/Yellow
Knuckle Protection Material IR-X(R) Impact Exoskeleton(TM)
Touchscreen Compatible No
Finger Coverage Full Finger
Impact Protection Style Low-Profile
Series Rig Lizard(R) 2028X
Minimum Temperature Not Rated
Size- Numeric 8
Grip Coating Material PVC
Grip Pattern Dotted
Reflective Backing No
ANSI/ISEA Cut Load 3,000 g
ANSI/ISEA Puncture Force 8 N
Anti-Static No
EN 388 Rating 3X43EP
Glove Length 10 in
Layered Palm Material MudGrip(R)
Cut-Resistance Coverage Palm Side
ANSI/ISEA Impact Level 2
EN 407 Contact Heat Level 2 sec
Palm Material Synthetic Leather
Glove Back Material IR-X(R) Impact Exoskeleton
Glove Construction Cut and Sewn
ANSI/ISEA Cut Level A6
Colour Yellow
ANSI/ISEA Abrasion Level 4
ANSI/ISEA Heat Level 2
Glove Performance High Dexterity
Size- Alpha M
Includes Reinforced Thumb Crotch Yes
Glove Features Pinch-Point Protection, Reinforced Thumb Crotch
Includes Double Palm No
ANSI/ISEA Abrasion Cycles 5262
ANSI/ISEA Puncture Level 4
ANSI/ISEA Impact Force 6.5 kN
EN 388 Impact Rated Yes
Glove Hand Style Left and Right
Latex-Free Yes
Country of Origin Indonesia
(subject to change)