!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY GLOVES, M, 10 IN, ELASTIC CUFF, LATEX/SILICONE FREE

SAFETY GLOVES, M, 10 IN, ELASTIC CUFF, LATEX/SILICONE FREE

HEXARMOR

SAFETY GLOVES, M, 10 IN, ELASTIC CUFF, LATEX/SILICONE FREE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY GLOVES, M, 10 IN, ELASTIC CUFF, LATEX/SILICONE FREE

SAFETY GLOVES, M, 10 IN, ELASTIC CUFF, LATEX/SILICONE FREE

HEXARMOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $104.23 / PAIR

EHC: EHC :
Min Qty 12 = $1,250.76

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HEX2025XM
  • Mfr. Model # 2025X-M (8)
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.83 lbs

Product Details

These ANSI/ISEA/CE-certified, medium, safety gloves have a 10-inch length with an elastic cuff. These latex- and silicone-free gloves have a reinforced thumb crotch, a reinforced palm, and high-dexterity features. They are resistant to cuts, punctures, impact, and heat, which makes them suitable for the oil and mining industries.

Technical Specs

  • ItemMechanics Gloves
  • Hand Protection StyleGlove
  • Cuff StyleSlip-On
  • InsulatedNo
  • Glove Liner MaterialSuperFabric(R)
  • Glove Back ColourYellow
  • Knuckle Protection MaterialIR-X(R) Impact Exoskeleton(TM)
  • ANSI/ISEA Cut LevelA6
  • ColourYellow
  • ANSI/ISEA Abrasion LevelNot Tested
  • ANSI/ISEA Heat Level2
  • Glove PerformanceHigh Dexterity
  • Size- AlphaM
  • Includes Reinforced Thumb CrotchYes
  • Includes Double PalmYes
  • ANSI/ISEA Abrasion CyclesNot Tested
  • ANSI/ISEA Puncture Level5
  • ANSI/ISEA Impact Force6.5 kN
  • EN 388 Impact RatedYes
  • Glove Hand StyleLeft and Right
  • Latex-FreeYes
  • Cut-Resistance Coverage Palm Side
  • ANSI/ISEA Impact Level 2
  • EN 407 Contact Heat Level 2 sec
  • Palm Material Synthetic Leather
  • Glove Back Material IR-X(R) Impact Exoskeleton
  • Glove Construction Cut and Sewn
  • Standards EN 388
  • Touchscreen Compatible No
  • Finger Coverage Full Finger
  • Impact Protection Style Low-Profile
  • Series Rig Lizard(R) 2025X
  • Minimum Temperature Not Rated
  • Size- Numeric 8
  • Glove Features ID Panel, Pull Strap, Reinforced Palm, Reinforced Thumb Crotch
  • Reflective Backing No
  • ANSI/ISEA Cut Load 3,000 g
  • ANSI/ISEA Puncture Force 173 N
  • Anti-Static No
  • EN 388 Rating 4X44FP
  • Glove Length 10 in
  • Layered Palm Material SuperFabric(R)
  • Country of Origin Indonesia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list