!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, HIGH DEXTERITY, IMPACT RESISTANT, KNIT CUT, FULL FINGER, SLIP-ON, L/9, GREY/RED, HPPE/TPR

GLOVES, HIGH DEXTERITY, IMPACT RESISTANT, KNIT CUT, FULL FINGER, SLIP-ON, L/9, GREY/RED, HPPE/TPR

IRONCLAD

GLOVES, HIGH DEXTERITY, IMPACT RESISTANT, KNIT CUT, FULL FINGER, SLIP-ON, L/9, GREY/RED, HPPE/TPR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, HIGH DEXTERITY, IMPACT RESISTANT, KNIT CUT, FULL FINGER, SLIP-ON, L/9, GREY/RED, HPPE/TPR

GLOVES, HIGH DEXTERITY, IMPACT RESISTANT, KNIT CUT, FULL FINGER, SLIP-ON, L/9, GREY/RED, HPPE/TPR

IRONCLAD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $41.80 / pair

EHC: EHC :
Min Qty 12 = $501.60

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IPWKKCA504L
  • Mfr. Model # KKCA5-04-L
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

Choose these size large/nine, knit-cut grey and red gloves when you need both impact resistance and high dexterity. These lined, full finger gloves have a slip-on style and a knit cuff, as well as TPR knuckle padding, an HPPE glove back and palm, a Gunn-style palm construction, and an ANSI cut level 5 rating.

Technical Specs

  • ItemMechanics Gloves
  • ANSI/ISEA Impact Level2
  • InsulatedNo
  • Glove Liner MaterialUnlined
  • Glove ConstructionSeamless Knit
  • Glove Coating MaterialNitrile
  • Touchscreen CompatibleNo
  • Finger CoverageFull Finger
  • SeriesKONG(R)
  • Glove PerformanceGeneral Purpose with Reinforced Thumb Crotch
  • Size- AlphaL
  • Glove FeaturesReinforced Thumb Crotch
  • ANSI/ISEA Cut Load2,200 g
  • ANSI/ISEA Puncture Force60 N
  • Anti-StaticNo
  • Glove Hand StyleLeft and Right
  • Latex-FreeYes
  • Glove Coating ColourRed
  • Cut-Resistance Coverage Palm Side
  • Cuff Style Knit
  • Palm Material HPPE
  • Glove Back Material HPPE
  • Standards ANSI/ISEA 105, EN 388
  • ANSI/ISEA Cut Level A5
  • Colour Grey, Red
  • ANSI/ISEA Abrasion Level 4
  • Glove Coating Coverage Palm
  • Minimum Temperature Not Rated
  • Size- Numeric 9
  • ANSI/ISEA Abrasion Cycles 5239
  • ANSI/ISEA Puncture Level 3
  • ANSI/ISEA Impact Force 6.5 kN
  • EN 388 Rating 4X43EP
  • Glove Length 10 in
  • Stitching Material Nylon
  • Glove Cut Gunn
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list