!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COATED GLOVES, S (7), ANSI CUT LEVEL A6 ANSI IMPACT LEVEL 2, KNIT CUFF

COATED GLOVES, S (7), ANSI CUT LEVEL A6 ANSI IMPACT LEVEL 2, KNIT CUFF

HEXARMOR

COATED GLOVES, S (7), ANSI CUT LEVEL A6 ANSI IMPACT LEVEL 2, KNIT CUFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, S (7), ANSI CUT LEVEL A6 ANSI IMPACT LEVEL 2, KNIT CUFF

COATED GLOVES, S (7), ANSI CUT LEVEL A6 ANSI IMPACT LEVEL 2, KNIT CUFF

HEXARMOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $66.50 / PAIR

EHC: EHC :
Min Qty 12 = $798.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HEX2095S
  • Mfr. Model # 2095-S (7)
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.325 lbs

Product Details

These blue/yellow Hexarmor Rig Lizard 2095 coated gloves are size small and are made with an IR-X Impact Exoskeleton, HPPE, and fibreglass. In addition, they have a polyurethane coating, HPPE stitching, and full thumb style. They are rated ANSI/ISEA Cut Level A6 /ANSI/ISEA Puncture Level 3. They are full-finger, have a knit cuff, and an EN 388 Rating of 4X44FP.

Technical Specs

  • ItemMechanics Gloves
  • Hand Protection StyleGlove
  • Cuff StyleKnit
  • Palm MaterialPolyurethane
  • Glove ConstructionSeamless Knit
  • StandardsANSI/ISEA 105, EN 388
  • ANSI/ISEA Cut LevelA6
  • ColourBlue, Yellow
  • ANSI/ISEA Abrasion Level4
  • SeriesRig Lizard(R) 2095
  • Glove PerformanceGeneral Purpose with Reinforced Thumb Crotch
  • Size- AlphaS
  • Includes Double PalmYes
  • ANSI/ISEA Abrasion Cycles10000
  • ANSI/ISEA Puncture Level3
  • ANSI/ISEA Impact Force9 kN
  • EN 388 Impact RatedYes
  • Glove Hand StyleLeft and Right
  • Latex-FreeYes
  • Glove Coating ColourBlack
  • Cut-Resistance Coverage Full
  • ANSI/ISEA Impact Level 2
  • Insulated No
  • Glove Liner Material Unlined
  • Knuckle Protection Material IR-X(R) Impact Exoskeleton(TM)
  • Glove Coating Material Polyurethane
  • Touchscreen Compatible No
  • Finger Coverage Full Finger
  • Impact Protection Style Low-Profile
  • Glove Coating Coverage Palm
  • Minimum Temperature Not Rated
  • Size- Numeric 7
  • Reflective Backing No
  • ANSI/ISEA Cut Load 3,276 g
  • ANSI/ISEA Puncture Force 154 N
  • Anti-Static Yes
  • EN 388 Rating 4X44FP
  • Glove Length 10 in
  • Stitching Material HPPE

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list