!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MECHANICS GLOVES, L (9), FULL FINGER, SYNTHETIC LEATHER, SILICONE

MECHANICS GLOVES, L (9), FULL FINGER, SYNTHETIC LEATHER, SILICONE

IMPACTO

MECHANICS GLOVES, L (9), FULL FINGER, SYNTHETIC LEATHER, SILICONE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MECHANICS GLOVES, L (9), FULL FINGER, SYNTHETIC LEATHER, SILICONE

MECHANICS GLOVES, L (9), FULL FINGER, SYNTHETIC LEATHER, SILICONE

IMPACTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $133.93 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5XKU2
  • Mfr. Model # BGHIVISL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Product Details

These blue/grey Impacto Air gloves BGHIVIS mechanics gloves are size large and are made with synthetic leather and nylon. In addition, they have nylon stitching. They are full-finger, have a hook-and-loop cuff, and an EN 388 Rating of 4243X. They feature breathable backs with high-visibility backing.

Technical Specs

  • ItemMechanics Gloves
  • Cuff StyleHook-and-Loop
  • Palm MaterialSynthetic Leather
  • Glove Back MaterialNylon
  • Glove ConstructionCut and Sewn
  • StandardsANSI/ISEA 105, EN 388
  • ColourBlue, Grey
  • ANSI/ISEA Abrasion LevelNot Tested
  • Glove PerformanceHigh Grip
  • Vibration Dampening MethodAir Bladder
  • Size- Numeric9
  • Grip Coating MaterialSilicone
  • Grip PatternDotted
  • Includes Double PalmNo
  • Sold AsPair
  • EN 388 Impact RatedNo
  • Glove Hand StyleLeft and Right
  • Grip Coating ColourBlack
  • Stitching MaterialNylon
  • Hand Protection Style Glove
  • Insulated No
  • Glove Liner Material Unlined
  • Glove Back Colour Orange/Yellow
  • High-Visibility Features High-Visibility Backing
  • Touchscreen Compatible No
  • Finger Coverage Full Finger
  • Series Air Glove
  • Minimum Temperature Not Rated
  • Size- Alpha L
  • Includes Reinforced Thumb Crotch No
  • Glove Features Breathable Back
  • Leather Grade Standard
  • Reflective Backing Yes
  • Anti-Static No
  • EN 388 Rating 4243X
  • Glove Length 10 in
  • Latex-Free No
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list