!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES, XL (10), MECHANICS GLOVE, SYNTHETIC LEATHER, ANSI CUT LEVEL A8, LIME

COATED GLOVES, XL (10), MECHANICS GLOVE, SYNTHETIC LEATHER, ANSI CUT LEVEL A8, LIME

HEXARMOR

COATED GLOVES, XL (10), MECHANICS GLOVE, SYNTHETIC LEATHER, ANSI CUT LEVEL A8, LIME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, XL (10), MECHANICS GLOVE, SYNTHETIC LEATHER, ANSI CUT LEVEL A8, LIME

COATED GLOVES, XL (10), MECHANICS GLOVE, SYNTHETIC LEATHER, ANSI CUT LEVEL A8, LIME

HEXARMOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $80.29 / PAIR

EHC: EHC :
Min Qty 12 = $963.48

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HEX4033-10
  • Mfr. Model # 4033-XL (10)
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.265 lbs

Product Details

These black/yellow HexArmor Chrome 4033 coated gloves are size X-large and are made with SlipFit, SuperFabric, and synthetic leather. In addition, they are uncoated, nylon stitching, and full thumb style. They are rated ANSI/ISEA Cut Level A8 /ANSI/ISEA Puncture Level 2. They have a shirred slip-on cuff, and feature a reinforced thumb crotch and touchscreen compatibility.

Technical Specs

  • ItemMechanics Gloves
  • Cuff StyleShirred Slip-On
  • Glove Back MaterialSpandex
  • StandardsEN 388
  • ANSI/ISEA Cut LevelA8
  • ColourBlack, Yellow
  • SeriesChrome 4033
  • Glove PerformanceGeneral Purpose
  • Size- AlphaXL
  • Includes Reinforced Thumb CrotchYes
  • Includes Double PalmNo
  • Glove Hand StyleLeft and Right
  • Stitching MaterialNylon
  • Cut-Resistance Coverage Palm Side
  • Palm Material Synthetic Leather
  • Glove Back Colour Lime
  • Glove Coating Material Uncoated
  • Touchscreen Compatible Yes
  • ANSI/ISEA Abrasion Level 6
  • Glove Coating Coverage Uncoated
  • Minimum Temperature Not Rated
  • Size- Numeric 10
  • Glove Features Reinforced Thumb Crotch, Touchscreen Compatible
  • ANSI/ISEA Puncture Level 2
  • Glove Length 10 in
  • Glove Cut Clute

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list