!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ANTI-VIBRATION MECHANICS GLOVES, 2XL (11), FULL FINGER, SYNTHETIC LEATHER, BLACK

ANTI-VIBRATION MECHANICS GLOVES, 2XL (11), FULL FINGER, SYNTHETIC LEATHER, BLACK

IMPACTO

ANTI-VIBRATION MECHANICS GLOVES, 2XL (11), FULL FINGER, SYNTHETIC LEATHER, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANTI-VIBRATION MECHANICS GLOVES, 2XL (11), FULL FINGER, SYNTHETIC LEATHER, BLACK

ANTI-VIBRATION MECHANICS GLOVES, 2XL (11), FULL FINGER, SYNTHETIC LEATHER, BLACK

IMPACTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $103.85 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IMOBG408XXL
  • Mfr. Model # BG40860
  • UNSPSC # 46181539
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Product Details

These black Impacto Air gloves BG408 mechanics gloves are size XX-large and are made with synthetic leather and nylon. In addition, they have nylon stitching. They are full-finger, have a hook-and-loop cuff, and an EN 388 Rating of 4243X. They feature breathable back.

Technical Specs

  • ItemMechanics Gloves
  • Cuff StyleHook-and-Loop
  • Palm MaterialSynthetic Leather
  • Glove Back MaterialNylon
  • Glove ConstructionCut and Sewn
  • Touchscreen CompatibleNo
  • Finger CoverageFull Finger
  • SeriesAir Glove
  • Minimum TemperatureNot Rated
  • Size- Alpha2XL
  • Includes Reinforced Thumb CrotchNo
  • Glove FeaturesBreathable Back
  • Leather GradeStandard
  • Reflective BackingNo
  • Anti-StaticNo
  • EN 388 Rating4243X
  • Glove Length10 in
  • Latex-FreeNo
  • Hand Protection Style Glove
  • Insulated No
  • Glove Liner Material Unlined
  • Glove Back Colour Black
  • Standards ANSI/ISEA 105, EN 388
  • Colour Black
  • ANSI/ISEA Abrasion Level Not Tested
  • Glove Performance High Grip
  • Vibration Dampening Method Air Bladder
  • Size- Numeric 11
  • Grip Coating Material Silicone
  • Grip Pattern Dotted
  • Includes Double Palm No
  • Sold As Pair
  • EN 388 Impact Rated No
  • Glove Hand Style Left and Right
  • Grip Coating Colour Black
  • Stitching Material Nylon
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list