!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MECHANICS GLOVES, 2XL (11), SYNTHETIC LEATHER WITH PVC GRIP, PALM SIDE

MECHANICS GLOVES, 2XL (11), SYNTHETIC LEATHER WITH PVC GRIP, PALM SIDE

HEXARMOR

MECHANICS GLOVES, 2XL (11), SYNTHETIC LEATHER WITH PVC GRIP, PALM SIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MECHANICS GLOVES, 2XL (11), SYNTHETIC LEATHER WITH PVC GRIP, PALM SIDE

MECHANICS GLOVES, 2XL (11), SYNTHETIC LEATHER WITH PVC GRIP, PALM SIDE

HEXARMOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $132.05 / PAIR

EHC: EHC :
Min Qty 12 = $1,584.60

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HEX4024-11
  • Mfr. Model # 4024-XXL (11)
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.46 lbs

Product Details

Chrome Series(R) 4024 mechanic's glove exceeding cut level 5, impact, palm protection, synthetic leather palm. Made with SuperFabric brand material for the highest cut-resistance available on the market. Exceeds ISEA and CE level 5. Back of hand impact protection. Oil resistant. Launderable. 2X-Large.

Technical Specs

  • ItemMechanics Gloves
  • Hand Protection StyleGlove
  • Cuff StyleHook-and-Loop
  • Palm MaterialSynthetic Leather
  • Glove Back MaterialSpandex
  • Glove ConstructionCut and Sewn
  • StandardsEN 388
  • ANSI/ISEA Cut LevelA8
  • ColourBlack, Blue
  • ANSI/ISEA Abrasion LevelNot Tested
  • SeriesChrome
  • Glove PerformanceHigh Grip
  • Size- Alpha2XL
  • Includes Reinforced Thumb CrotchNo
  • Glove FeaturesPadded Palm
  • Includes Double PalmNo
  • ANSI/ISEA Abrasion Cycles32598
  • ANSI/ISEA Puncture Level3
  • ANSI/ISEA Impact Force9 kN
  • Sold AsPair
  • EN 388 Impact RatedYes
  • Glove Hand StyleLeft and Right
  • Grip Coating ColourBlue
  • Layered Palm MaterialSuperFabric(R)
  • Cut-Resistance Coverage Palm Side
  • ANSI/ISEA Impact Level 2
  • Insulated No
  • Glove Liner Material Cotton
  • Glove Back Colour Blue
  • Knuckle Protection Material TPR
  • Glove Coating Material Uncoated
  • Touchscreen Compatible No
  • Finger Coverage Full Finger
  • Impact Protection Style Low-Profile
  • Glove Coating Coverage Uncoated
  • Minimum Temperature 32 Degrees F
  • Size- Numeric 11
  • Grip Coating Material PVC
  • Grip Pattern Blocks
  • Reflective Backing No
  • ANSI/ISEA Cut Load 5,654 g
  • ANSI/ISEA Puncture Force 43 N
  • Pairs per Package 1
  • Anti-Static No
  • EN 388 Rating 4X21FP
  • Glove Length 10 in
  • Latex-Free No
  • Stitching Material Nylon
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list