!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MECHANIC GLOVES, IMPACT-PROTECTION, SIZE XL, BLUE/BROWN/ORANGE, SYNTHETIC LEATHER

MECHANIC GLOVES, IMPACT-PROTECTION, SIZE XL, BLUE/BROWN/ORANGE, SYNTHETIC LEATHER

MCR SAFETY

MECHANIC GLOVES, IMPACT-PROTECTION, SIZE XL, BLUE/BROWN/ORANGE, SYNTHETIC LEATHER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MECHANIC GLOVES, IMPACT-PROTECTION, SIZE XL, BLUE/BROWN/ORANGE, SYNTHETIC LEATHER

MECHANIC GLOVES, IMPACT-PROTECTION, SIZE XL, BLUE/BROWN/ORANGE, SYNTHETIC LEATHER

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $82.09 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSFFF2930XL
  • Mfr. Model # FF2930XL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.64 lbs

Product Details

These winged-thumb mechanics gloves are size X-large, blue, brown, and orange, and the palm is padded synthetic leather. The backing and knuckle padding on these gloves are made of D30, the stitching is cotton-polyester, and have a slip-on cuff, a slip-on closure, and full-finger style. These safety gloves are designer for impact-protection.

Technical Specs

  • ItemMechanics Gloves
  • Hand Protection StyleGlove
  • Cuff StyleShirred Slip-On
  • Palm MaterialSynthetic Leather
  • Glove Back MaterialSpandex
  • Glove ConstructionCut and Sewn
  • StandardsANSI/ISEA 105
  • ANSI/ISEA Cut LevelA2
  • ColourBeige, Blue
  • ANSI/ISEA Abrasion Level4
  • SeriesFF2930
  • Glove PerformanceGeneral Purpose
  • Size- AlphaXL
  • Includes Reinforced Thumb CrotchYes
  • Glove FeaturesID Panel, Padded Palm, Reinforced Palm, Reinforced Thumb Crotch
  • Leather GradePremium
  • Reflective BackingNo
  • ANSI/ISEA Cut Load649 g
  • ANSI/ISEA Puncture Force61 N
  • Pairs per Package1
  • Glove Hand StyleLeft and Right
  • Stitching MaterialCotton, Polyester
  • Cut-Resistance Coverage Full
  • ANSI/ISEA Impact Level 2
  • Insulated No
  • Glove Liner Material Unlined
  • Glove Back Colour Blue/Orange
  • Knuckle Protection Material TPR
  • Glove Coating Material Polyurethane
  • Touchscreen Compatible No
  • Finger Coverage Full Finger
  • Impact Protection Style Extended Coverage
  • Glove Coating Coverage Palm and Fingers
  • Minimum Temperature Not Rated
  • Size- Numeric 10
  • Grip Coating Material Polyurethane
  • Grip Pattern Grid
  • Includes Double Palm Yes
  • ANSI/ISEA Abrasion Cycles 5250
  • ANSI/ISEA Puncture Level 3
  • ANSI/ISEA Impact Force 5 kN
  • Sold As Pair
  • Glove Length 10 in
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list