!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT RESISTANT GLOVES, ANSI 3/A6, SLIP ON CUFF, SIZE M/8, ORANGE/BLACK, POLYURETHANE, PAIR

CUT RESISTANT GLOVES, ANSI 3/A6, SLIP ON CUFF, SIZE M/8, ORANGE/BLACK, POLYURETHANE, PAIR

MCR SAFETY

CUT RESISTANT GLOVES, ANSI 3/A6, SLIP ON CUFF, SIZE M/8, ORANGE/BLACK, POLYURETHANE, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT RESISTANT GLOVES, ANSI 3/A6, SLIP ON CUFF, SIZE M/8, ORANGE/BLACK, POLYURETHANE, PAIR

CUT RESISTANT GLOVES, ANSI 3/A6, SLIP ON CUFF, SIZE M/8, ORANGE/BLACK, POLYURETHANE, PAIR

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $110.16 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSF982M
  • Mfr. Model # 982M
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Product Details

Avoid cuts, abrasions, and other injuries with these orange and black cut-resistant gloves. Made with polyurethane, these gloves protect the wearer from sharp materials puncturing the glove. These orange and black gloves are a size medium/eight and have a slip-on cuff. These gloves are ANSI abrasion level three and ANSI cut level A6.

Technical Specs

  • ItemMechanics Gloves
  • Hand Protection StyleGlove
  • Glove Insulation MaterialThinsulate(TM)
  • Palm MaterialPolyurethane
  • Glove Back MaterialNylon
  • Glove ConstructionCut and Sewn
  • StandardsANSI/ISEA 105
  • EN 511 Rating121
  • Glove Insulation Weight100 g
  • ColourOrange
  • ANSI/ISEA Abrasion Level3
  • Glove Coating CoveragePalm and Fingers
  • Minimum Temperature-22 Degrees F
  • Size- Numeric8
  • Glove FeaturesTouchscreen Compatible, Waterproof, Windproof
  • Includes Double PalmNo
  • ANSI/ISEA Abrasion Cycles2000
  • ANSI/ISEA Puncture Level5
  • Pairs per Package1
  • Glove Hand StyleLeft and Right
  • Stitching MaterialCotton, Polyester
  • Cut-Resistance Coverage Palm Side
  • Cuff Style Slip-On
  • Insulated Yes
  • Glove Liner Material HPPE
  • Glove Back Colour Orange
  • High-Visibility Features High-Visibility Backing
  • Glove Coating Material Polyurethane
  • ANSI/ISEA Cut Level A6
  • Touchscreen Compatible Yes
  • Finger Coverage Full Finger
  • Series 982
  • Performance du gant General Purpose
  • Size- Alpha M
  • Includes Reinforced Thumb Crotch No
  • Leather Grade Premium
  • Reflective Backing Yes
  • ANSI/ISEA Cut Load 3,941 g
  • ANSI/ISEA Puncture Force 228 N
  • Sold As Pair
  • Glove Length 10 3/4 in
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list