!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, RIGGER, IMPACT RESIST, FULL FINGER, L/9, HIGH-VIS YELLOW, SYNTH LEATHER/SPANDEX/FOAM/TPR

GLOVES, RIGGER, IMPACT RESIST, FULL FINGER, L/9, HIGH-VIS YELLOW, SYNTH LEATHER/SPANDEX/FOAM/TPR

IRONCLAD

GLOVES, RIGGER, IMPACT RESIST, FULL FINGER, L/9, HIGH-VIS YELLOW, SYNTH LEATHER/SPANDEX/FOAM/TPR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, RIGGER, IMPACT RESIST, FULL FINGER, L/9, HIGH-VIS YELLOW, SYNTH LEATHER/SPANDEX/FOAM/TPR

GLOVES, RIGGER, IMPACT RESIST, FULL FINGER, L/9, HIGH-VIS YELLOW, SYNTH LEATHER/SPANDEX/FOAM/TPR

IRONCLAD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $47.03 / pair

EHC: EHC :
Min Qty 12 = $564.36

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IPWKRIG04L
  • Mfr. Model # KRIG-04-L
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.294 lbs

Product Details

These high-visibility yellow, impact-resistant, size large/nine, unlined full finger gloves are designed specifically for the rigger. They combine the flexibility of a Spandex glove back with the protection of a synthetic leather and PVC two-layer palm construction and foam/thermoplastic rubber knuckle padding. They have a slip-on closure, a gauntlet cuff, an ANSI cut level 1 rating, and are rated to abrasion level three.

Technical Specs

  • ItemMechanics Gloves
  • ANSI/ISEA Impact Level2
  • InsulatedNo
  • Glove Liner MaterialUnlined
  • Glove Back ColourLime
  • Knuckle Protection MaterialTPR
  • ANSI/ISEA Cut LevelA2
  • ColourBlack, High-Visibility Yellow
  • ANSI/ISEA Abrasion Level4
  • Glove PerformanceGeneral Purpose
  • Size- AlphaL
  • Includes Reinforced Thumb CrotchNo
  • Includes Double PalmYes
  • ANSI/ISEA Abrasion Cycles8188
  • ANSI/ISEA Puncture Level3
  • ANSI/ISEA Impact Force6.5 kN
  • EN 388 Impact RatedYes
  • Glove Hand StyleLeft and Right
  • Latex-FreeYes
  • Cut-Resistance Coverage Palm Side
  • Cuff Style Gauntlet
  • Palm Material Synthetic Leather
  • Glove Back Material Nylon, Spandex
  • Glove Construction Cut and Sewn
  • Standards EN 388
  • Touchscreen Compatible No
  • Finger Coverage Full Finger
  • Series KONG(R)
  • Minimum Temperature Not Rated
  • Size- Numeric 9
  • Glove Features Reinforced Palm, Rope Channel Reinforcement
  • Reflective Backing No
  • ANSI/ISEA Cut Load 934 g
  • ANSI/ISEA Puncture Force 61 N
  • Anti-Static No
  • EN 388 Rating 3122AP
  • Glove Length 10 1/4 in
  • Stitching Material Nylon
  • Country of Origin Indonesia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list