!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MICROFIBRE PERFORMANCE GLOVES, SLIP-ON CUFF/SHIRRED ELASTIC WRIST, XL, BLK/GRY/YLW

MICROFIBRE PERFORMANCE GLOVES, SLIP-ON CUFF/SHIRRED ELASTIC WRIST, XL, BLK/GRY/YLW

BOB DALE

MICROFIBRE PERFORMANCE GLOVES, SLIP-ON CUFF/SHIRRED ELASTIC WRIST, XL, BLK/GRY/YLW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MICROFIBRE PERFORMANCE GLOVES, SLIP-ON CUFF/SHIRRED ELASTIC WRIST, XL, BLK/GRY/YLW

MICROFIBRE PERFORMANCE GLOVES, SLIP-ON CUFF/SHIRRED ELASTIC WRIST, XL, BLK/GRY/YLW

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $66.34 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG20910360XL
  • Mfr. Model # 20-9-10360-XL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 921
  • Shipping Weight 0.4 lbs

Product Details

These CE/EN-certified, X-large, beige work gloves have a two 1/4-inch shirred elastic wrist and a slip-on cuff style. They are made of cowhide and have full finger coverage. These driving gloves are abrasion- and water-resistant and have a keystone thumb style, which makes them suitable for applications such as landscaping and home improvement.

Technical Specs

  • ItemMechanics Gloves
  • Hand Protection StyleGlove
  • Glove Insulation MaterialThinsulate(TM)
  • Palm MaterialPolyester
  • Glove Back MaterialMicrofiber
  • Glove ConstructionCut and Sewn
  • ANSI/ISEA Cut LevelA5
  • ColourBlack, Grey, Yellow
  • ANSI/ISEA Abrasion Level4
  • Glove Coating CoverageUncoated
  • Size- AlphaXL
  • Glove FeaturesPull Strap, Touchscreen Compatible
  • Reflective BackingYes
  • ANSI/ISEA Puncture Level3
  • Glove Hand StyleLeft and Right
  • Latex-FreeNo
  • Cut-Resistance Coverage Palm Side
  • Cuff Style Shirred Slip-On
  • Insulated Yes
  • Glove Liner Material HPPE
  • Glove Back Colour Black, Grey
  • Standards ANSI/ISEA 105
  • Touchscreen Compatible Yes
  • Finger Coverage Full Finger
  • Series X-Site 20-9-10360
  • Minimum Temperature Not Rated
  • Includes Reinforced Thumb Crotch No
  • Includes Double Palm No
  • ANSI/ISEA Cut Load 2,200 g
  • EN 388 Impact Rated No
  • Glove Length 10 1/4 in
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list