MECHANICS RIGGERS GLOVES, 3XL (12), FULL FINGER, ANSI IMPACT LEVEL 2, TPR
MECHANICS RIGGERS GLOVES, 3XL (12), FULL FINGER, ANSI IMPACT LEVEL 2, TPR
IRONCLAD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
These green/yellow Ironclad KONG INDI-HAD mechanics gloves are size XXX-large and are made with TPR and nylon. In addition, they have nylon stitching and are impact-resistant. They are rated ANSI/ISEA Puncture Level 2. They are full-finger, have a gauntlet cuff, and an EN 388 Rating of 4121. They feature pull straps and reinforced thumb crotch.
Technical Specs
Item Mechanics Gloves
Cuff Style Gauntlet
Palm Material Synthetic Leather
Glove Back Material Nylon, Spandex
Glove Construction Cut and Sewn
Standards EN 388
Colour Green, Yellow
ANSI/ISEA Abrasion Level 5
Series KONG(R)
Minimum Temperature Not Rated
Size- Numeric 12
Grip Coating Material PVC
Grip Pattern Dotted
Reflective Backing Yes
ANSI/ISEA Cut Load 310 g
ANSI/ISEA Puncture Force 24 N
Anti-Static No
EN 388 Rating 4121
Glove Length 10 1/2 in
Latex-Free Yes
ANSI/ISEA Impact Level 2
Insulated No
Glove Liner Material Unlined
Glove Back Colour Yellow
Knuckle Protection Material TPR
Touchscreen Compatible No
Finger Coverage Full Finger
Impact Protection Style Standard
Glove Performance General Purpose
Size- Alpha 3XL
Includes Reinforced Thumb Crotch Yes
Glove Features Pull Strap, Reinforced Thumb Crotch
Includes Double Palm No
ANSI/ISEA Abrasion Cycles 18994
ANSI/ISEA Puncture Level 2
ANSI/ISEA Impact Force 6.5 kN
EN 388 Impact Rated Yes
Glove Hand Style Left and Right
Grip Coating Colour Green
Stitching Material Nylon
Country of Origin Varies
(subject to change)