!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, MECHANICS, IMPACT RESIST, SLIP-ON, FULL FINGER, L/9, BLUE/ORANGE, SPANDEX/D3O/HPPE

GLOVES, MECHANICS, IMPACT RESIST, SLIP-ON, FULL FINGER, L/9, BLUE/ORANGE, SPANDEX/D3O/HPPE

MCR SAFETY

GLOVES, MECHANICS, IMPACT RESIST, SLIP-ON, FULL FINGER, L/9, BLUE/ORANGE, SPANDEX/D3O/HPPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, MECHANICS, IMPACT RESIST, SLIP-ON, FULL FINGER, L/9, BLUE/ORANGE, SPANDEX/D3O/HPPE

GLOVES, MECHANICS, IMPACT RESIST, SLIP-ON, FULL FINGER, L/9, BLUE/ORANGE, SPANDEX/D3O/HPPE

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $88.49 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSFFF2931XXL
  • Mfr. Model # FF2931XXL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Product Details

These size XX-large/11 slip-on mechanics gloves are impact-resistant with full-finger coverage. They have a spandex back, an HPPE lining for comfort, and D3O padding on the back of the hand, palm, and knuckle for impact- and puncture-resistance. These blue and orange gloves are rated at ANSI cut level A5, ANSI impact level 2, and ANSI puncture level 5.

Technical Specs

  • ItemMechanics Gloves
  • Hand Protection StyleGlove
  • Cuff StyleShirred Slip-On
  • InsulatedNo
  • Palm MaterialSynthetic Leather
  • Glove Back MaterialSpandex
  • Glove ConstructionCut and Sewn
  • StandardsANSI/ISEA 105
  • ANSI/ISEA Cut LevelA5
  • ColourBeige, Blue
  • Impact Protection StyleExtended Coverage
  • SeriesFF2931
  • Glove PerformanceGeneral Purpose
  • Size- Alpha2XL
  • Includes Reinforced Thumb CrotchYes
  • Glove FeaturesID Panel, Padded Palm, Reinforced Palm, Reinforced Thumb Crotch
  • Leather GradePremium
  • Reflective BackingNo
  • ANSI/ISEA Puncture Level5
  • ANSI/ISEA Impact Force5 kN
  • Sold AsPair
  • Glove Length10 1/2 in
  • Cut-Resistance Coverage Full
  • ANSI/ISEA Impact Level 2
  • EN 407 Contact Heat Level 60 sec
  • Maximum Temperature 392 Degrees F
  • Glove Liner Material HPPE
  • Glove Back Colour Blue/Orange
  • Knuckle Protection Material TPR
  • Glove Coating Material Polyurethane
  • Touchscreen Compatible No
  • Finger Coverage Full Finger
  • ANSI/ISEA Heat Level 3
  • Glove Coating Coverage Palm and Fingers
  • Minimum Temperature Not Rated
  • Size- Numeric 11
  • Grip Coating Material Polyurethane
  • Grip Pattern Patches
  • Includes Double Palm Yes
  • ANSI/ISEA Cut Load 2,788 g
  • ANSI/ISEA Puncture Force 176 N
  • Pairs per Package 1
  • Glove Hand Style Left and Right
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list