!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MECHANICS GLOVES, L (9), FULL FINGER, ANSI IMPACT LEVEL 1, TPR

MECHANICS GLOVES, L (9), FULL FINGER, ANSI IMPACT LEVEL 1, TPR

HEXARMOR

MECHANICS GLOVES, L (9), FULL FINGER, ANSI IMPACT LEVEL 1, TPR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
MECHANICS GLOVES, L (9), FULL FINGER, ANSI IMPACT LEVEL 1, TPR

MECHANICS GLOVES, L (9), FULL FINGER, ANSI IMPACT LEVEL 1, TPR

HEXARMOR

Clearance Price :
$23.62 / PAIR

Your Price : $94.47 / PAIR

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HEX4025-9
  • Mfr. Model # 4025-L (9)
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

4025 Chrome Series(TM) Max Impact Gloves. Made with SuperFabric(R) brand material for highest cut resistance. Back of hand impact protection. 360 degree Level 5 cut resistance. Oil resistant. ISEA/CE Level 5. Size: Large.

Technical Specs

  • ItemCut Resistant Gloves
  • ANSI/ISEA Impact Level1
  • InsulatedNo
  • Glove Liner MaterialCotton
  • Glove ConstructionCut and Sewn
  • StandardsCE 4521 , ANSI/ISEA CUT 5
  • ANSI/ISEA Cut LevelA8
  • ColourBlack, Yellow
  • ANSI/ISEA Abrasion Level4
  • SeriesChrome Series(R)
  • Glove PerformanceHigh Grip
  • Glove FeaturesDouble Palm, High-Visibility, Low-Profile Impact Protection, Oil Resistant, Pinch Point Protection, Pull Strap, Silicone-Free
  • Includes Double PalmYes
  • ANSI/ISEA Abrasion Cycles3,000
  • ANSI/ISEA Puncture Level2
  • ANSI/ISEA Impact Force9 kN
  • EN 388 Impact RatedYes
  • Glove Hand StyleLeft and Right
  • Grip Coating ColourYellow
  • Layered Palm MaterialSuperFabric
  • Glove Coating FinishNone
  • Cut-Resistance Coverage Full
  • Cuff Style Hook-and-Loop
  • Palm Material PVC, Synthetic Leather
  • Glove Back Material Spandex(R), TPR Rubber
  • Knuckle Protection Material TPR
  • Glove Coating Material Uncoated
  • Touchscreen Compatible No
  • Finger Coverage Full Finger
  • ANSI/ISEA Heat Level Not Tested
  • Glove Coating Coverage Uncoated
  • Grip Coating Material PVC
  • Grip Pattern Stripes
  • Reflective Backing No
  • ANSI/ISEA Cut Load 5,166 g
  • ANSI/ISEA Puncture Force 46.6
  • Anti-Static No
  • EN 388 Rating 4X21FP
  • Glove Length 9 1/2 in
  • Latex-Free No
  • Stitching Material Nylon
  • Glove Cut Clute
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list