!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MARINE CENTRIFUGAL PUMP, BRASS, 24V DC, 17 FT MAXIMUM HEAD, 3/4 IN, 3/4 IN INTAKE/DISCHARGEARGE SIZE

MARINE CENTRIFUGAL PUMP, BRASS, 24V DC, 17 FT MAXIMUM HEAD, 3/4 IN, 3/4 IN INTAKE/DISCHARGEARGE SIZE

DAYTON

MARINE CENTRIFUGAL PUMP, BRASS, 24V DC, 17 FT MAXIMUM HEAD, 3/4 IN, 3/4 IN INTAKE/DISCHARGEARGE SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MARINE CENTRIFUGAL PUMP, BRASS, 24V DC, 17 FT MAXIMUM HEAD, 3/4 IN, 3/4 IN INTAKE/DISCHARGEARGE SIZE

MARINE CENTRIFUGAL PUMP, BRASS, 24V DC, 17 FT MAXIMUM HEAD, 3/4 IN, 3/4 IN INTAKE/DISCHARGEARGE SIZE

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $642.87 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM5PXW8
  • Mfr. Model # 5PXW8
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.65 lbs

Technical Specs

  • ItemMarine Centrifugal Pump
  • Compatible with Media TypeNon-Abrasive Liquids, Non-Flammable Liquids
  • Maximum Feet of Head17 ft
  • Horsepower1/8 hp
  • Intake TypeNPT
  • Pump Housing MaterialBrass
  • Impeller DesignSemi-Open
  • Motor EnclosureTotally Enclosed
  • Pumping ApplicationCondensate Return, Filtration, Fluid Transfer, Irrigation, Marine Applications
  • Seal TypeMechanical
  • Best Efficiency Flow11 gpm
  • Compatible Intake Pipe Size3/4 in
  • Duty CycleIntermittent
  • Flow Rate @ 1 ft of Head (Maximum)12.6 gpm
  • Minimum Media Temperature40 Degrees F
  • Overall Height3.3 in
  • Overall Width4.3 in
  • Shaft Material430 Stainless Steel
  • Specific Gravity (Maximum)1
  • Compatible Discharge Pipe Size 3/4 in
  • Discharge Type NPT
  • Flow Rate @ 10 ft of Head (Maximum) 8 gpm
  • Impeller Material Brass
  • Nameplate Voltage 24V DC
  • Maximum Flow Rate 13 gpm
  • Maximum Media Temperature 180 Degrees F
  • Motor Type DC
  • Seal Material Carbon, Ceramic, Viton
  • Solid Diameter (Maximum) 0.13 in
  • Best Efficiency Head 15 ft
  • Discharge Rotation 180 Degrees Increments
  • Flow Rate @ 15 ft of Head (Maximum) 4 gpm
  • Flow Rate @ 5 ft of Head (Maximum) 11 gpm
  • Motor Ambient Temperature (Maximum) 104 Degrees F
  • Overall Length 7.1 in
  • Maximum RPM 5,000 RPM
  • Shut Off Pressure (Maximum) 10 psi
  • Wetted Material Brass, Buna-N, Carbon, Ceramic, Stainless Steel, Viton
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list