MAGNETIC HANGING SWEEPER, 18 IN MAGNET L, 1 IN MAGNET H, MAGNET PULL CAPACITY, 35 LB
MAGNETIC HANGING SWEEPER, 18 IN MAGNET L, 1 IN MAGNET H, MAGNET PULL CAPACITY, 35 LB
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Magnetic sweeper, length 29 in, width 18 in, surface size 18 x 2 in, extended length 42 in, pull capacity 35 lb, ribbed aluminum shaft construction, plastic grip handle type, solid rubber tires with steel hubs wheel type, wheel dia 3 In, application for Retrieving Iron, Steel And All Ferrous Materials, Assembly Required
Technical Specs
Item Magnetic Floor Sweeper
Handle Material Rubber
Magnet Depth 2 in
Magnet Length 18 in
Magnetic Release Type Lever
Wheel Diameter 3 in
Features Adjustable Handle
Product Type Magnetic Floor Sweeper
Ground Clearance - Maximum 1 3/4 in
Includes Nuts
Magnet Height 1 in
Magnetic Pull Capacity - Maximum 35 lb
Overall Height 45 1/4 in
Wheel Material Rubber
Housing Material Ferrite
Country of Origin China
(subject to change)
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$127.96
/ each
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$116.91
/ each
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$448.56
/ each
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$49.29
/ each