!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
FOR SALE BY PROVINCE
Brand
Price
Magnetic Pull Capacity - Maximum

Magnetic Sweepers

Magnetic sweepers move their wide, magnetized head across large areas to pick up ferrous metal fasteners, hardware, shavings, and chips. Also known as magnetic brooms, they clear away metal parts and debris to reduce the risk of injuries to people walking through the area and prevent tire punctures or other damage to vehicles and equipment.

https://catalogue.grainger.ca/?hybris=true

21 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • WESTWARD
  • MAGNETIC HANGING SWEEPER, 18 IN MAGNET L, 1 IN MAGNET H, MAGNET PULL CAPACITY, 35 LB
  • Item # WSW1VTY3
  • Mfr. Model # 1VTY3
  • EHC: EHC :
  • Magnetic sweeper, length 29 in, width 18 in, surface size 18 x 2 in, extended length 42 in, pull capacity 35 lb, ribbed aluminum shaft construction, plastic grip handle type, solid rubber tires with steel hubs wheel type, wheel dia 3 In, application for Retrieving Iron, Steel And All Ferrous Materials, Assembly Required

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 351
  • WESTWARD
  • MAGNETIC HANGING SWEEPER, 13 IN MAGNET L, 1/2 IN MAGNET H, MAG. RELEASE TYP. SWITCH
  • Item # WSW4YCK5
  • Mfr. Model # 4YCK5
  • EHC: EHC :
  • Magnetic Sweeper, Type w/Wheels and Release, Size -, Length 24 In., Width 15-1/8 In., Surface Size 13 x 1 1/2 In., Pickup Length 13 In., Pull Capacity 13-1/4 lb., Lifting Capacity 20 lb., Ribbed Aluminum Shaft Material, Telescoping Handle Type, Plastic Hub Wheel Type, Wheel Dia. 3-3/4 In., Features -, Magnetic Device That Is Able To Attract Any Metallic Item Or Spare Part Laying On The Floor Without Picking Them Up One By One, Application To Clean Up Work Zone in Factory, House or Shop.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WESTWARD
  • MAGNETIC HANGING SWEEPER, 24 IN MAGNET L, 1 3/4 IN MAGNET H, MAG. RELEASE TYP. LEVER
  • Item # WSW1VTY2
  • Mfr. Model # 1VTY2
  • EHC: EHC :
  • Rolling magnetic sweeper, extended length 47 in, length 26-1/4 in, width 7-1/2 in, surface size 24 x 5 in, pull capacity 150 lb, ribbed aluminum shaft construction, plastic grip handle type, solid rubber tires with steel hubs wheel type, wheel dia 6 in, ON/OFF lever for load release, application for retrieving iron, steel and all ferrous materials, assembly required.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 351
  • WESTWARD
  • MAGNETIC RAKE, MAGNET PULL CAPACITY, 13 1/4 LB
  • Item # WSW4YCK6
  • Mfr. Model # 4YCK6
  • EHC: EHC :
  • Magnetic Rake, Type -, Size -, Length 24 In., Width 12 In., Surface Size 10 x 1 1/2 In., Pickup Length 10 In., Pull Capacity 13-1/4 lb., Lifting Capacity 13-1/4 lb., Aluminum Material, Telescoping Handle Type, - Wheel Type, Features -, Magnetic Raking Device That Agitates A Ground Surface And Uses Magnetic Attraction For Collecting Ferro-Metallic Debris, Such As Nails And Screws, Application For Use at Construction Jobsites and Other Locations.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WESTWARD
  • MAGNETIC HANGING SWEEPER, 13 IN MAGNET L, 1 IN MAGNET H, MAGNET PULL CAPACITY, 35 LB
  • Item # WSW1VTY1
  • Mfr. Model # 1VTY1
  • EHC: EHC :
  • Magnetic sweeper. Length 29 inches, width 13 inches. Surface size 11 x 3 inches. Extended length 42 inches. Pull capacity 35 lb. Ribbed aluminum shaft construction. Plastic grip handle type. Solid rubber tires with steel hubs wheel type. Wheel diameter 3 inches. Application for retrieving iron, steel and all ferrous materials. Assembly required.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 351
  • APPROVED VENDOR
  • MAGNETIC HANGING SWEEPER, 48 IN MAGNET L, 1¾ IN MAGNET H, MAGNET PULL CAPACITY, 426 LB
  • Item # WSW2VAH2
  • Mfr. Model # 2VAH2
  • EHC: EHC :
  • Magnetic sweeper, type hang-type, length 48 in, width 5 in, dia 1-3/4 in, surface size 48 x 5 in, extended length 1-3/4 in, pickup length 48 in, pull capacity 275 lb. Ceramic magnets encased in aluminum housing construction, hang a magnetic sweeper from forklift or vehicle bumper, sweep all contaminated areas, clean magnet with glove or shop towel, for removal of sharp iron objects from roads, parking areas, loading docks, runways and other traffic areas, includes two mounting eye bolts.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 351
  • APPROVED VENDOR
  • MAGNETIC HANGING SWEEPER, 84 IN MAGNET L, 1¾ IN MAGNET H, MAGNET PULL CAPACITY, 745 LB
  • Item # WSW2VAH4
  • Mfr. Model # 2VAH4
  • EHC: EHC :
  • Magnetic sweeper, type hang-type, length 84 in, width 5 in, dia 1-3/4 in, surface size 84 x 5 in, extended length 1-3/4 in, pickup length 84 in, pull capacity 425 lb. Ceramic magnets encased in aluminum housing construction, hang a magnetic sweeper from forklift or vehicle bumper, sweep all contaminated areas, clean magnet with glove or shop towel, for removal of sharp iron objects from roads, parking areas, loading docks, runways and other traffic areas, includes two mounting eye bolts.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 351
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list