MACHINE SCREW, M4 THREAD, 12MM L, PEEK, PLAIN, PAN, PHILLIPS, ISO 9001,2008, METRIC, 10 PK
MACHINE SCREW, M4 THREAD, 12MM L, PEEK, PLAIN, PAN, PHILLIPS, ISO 9001,2008, METRIC, 10 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This machine screw is made of peek and has a bright (uncoated) finish. It comes in a 10-pack and meets the standards for ISO 9001:2008 dimensional standards.
Technical Specs
Item Machine Screw
Material PEEK
Drive Phillips
Fastener Length 12 mm
Head Height 3 mm
Tensile Strength 26,800 psi
Type Standard Machine Screw
Thread Style Fully Threaded
Includes Nut No
Maximum Temperature 500 Degrees F
Overall Length 14.5 mm
Screw Size M4
Head Type Pan
Finish Bright (Uncoated)
Thread Size M4
Head Width 7.75 mm
Drive Size #2
Dimensional Standards ISO 9001:2008
System of Measurement Metric
Thread Type Coarse
Includes Washer No
Minimum Temperature -50 Degrees F
Rockwell Hardness M103
Thread Pitch 0.7 mm