!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LOW VOLTAGE THERMOSTAT, HEAT/COOL, MANUAL, A/B/G/O/RC/RH/WITH TERMINAL DESIGNATIONS, 30V AC

LOW VOLTAGE THERMOSTAT, HEAT/COOL, MANUAL, A/B/G/O/RC/RH/WITH TERMINAL DESIGNATIONS, 30V AC

WHITE-RODGERS

LOW VOLTAGE THERMOSTAT, HEAT/COOL, MANUAL, A/B/G/O/RC/RH/WITH TERMINAL DESIGNATIONS, 30V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOW VOLTAGE THERMOSTAT, HEAT/COOL, MANUAL, A/B/G/O/RC/RH/WITH TERMINAL DESIGNATIONS, 30V AC

LOW VOLTAGE THERMOSTAT, HEAT/COOL, MANUAL, A/B/G/O/RC/RH/WITH TERMINAL DESIGNATIONS, 30V AC

WHITE-RODGERS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $29.11 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3MU98
  • Mfr. Model # 01C26 101S1
  • UNSPSC # 41112209
  • CATALOGUE PAGE # 1896
  • Shipping Weight 0.45 lbs

Product Details

This low voltage thermostat includes f61-2499, and is white, measures 3⅛ inch width, 3¾ inch height, 1⅝ inch depth. This low voltage thermostat is designed for use with the following applications: heat and cool. In addition, it is 30 volts AC, 50/60 Hz, and is wall mountable.

Technical Specs

  • ItemLow Voltage Thermostat
  • Changeover TypeManual
  • Control TypeSlide Switch
  • Differential TypeAdjustable
  • Display TypeAnalog
  • Fan SettingsAuto-On
  • Humidification ControlWithout Humidification Control
  • Mounting DirectionVertical
  • Minimum Control Temperature50 Degrees F
  • Number of Cooling Stages - Conventional System1
  • Number of Cooling Stages - Heat Pump System0
  • Overall Depth1 5/8 in
  • Overall Width3 1/8 in
  • Temperature ScaleFahrenheit
  • Thermostat TypeLow Voltage
  • Contact TypeSnap Action
  • Differential Heat2 Degrees F
  • Housing ColourWhite
  • Minimum Operating Humidity0%
  • Mercury FreeMercury Free
  • Mounting LocationWall
  • Application Heat and Cool
  • Compatible System Type Electric Forced Air Furnaces, Gas Forced Air Furnaces, Millivolt
  • Dehumidification Control Without Dehumidification Control
  • Digit Size Standard
  • Dual Transformer Compatible Dual Transformer Compatible
  • System Settings Cool-Heat-Off
  • Includes Positive Off Positive Off Included
  • Shape Rectangle
  • Maximum Control Temperature 90 Degrees F
  • Number of Heating Stages - Conventional System 1
  • Number of Heating Stages - Heat Pump System 0
  • Overall Height 3 3/4 in
  • Temperature Differential 2 Degrees F Heating, 4 Degrees F Cooling
  • Terminal Designations A, B, G, O, RC, RH, W, Y
  • Voltage 30V AC
  • Differential Cool 4 Degrees F
  • Frequency 50 Hz, 60 Hz
  • Includes F61-2499
  • Maximum Operating Humidity 90%
  • Millivolt Compatible Millivolt Compatible
  • Temperature Readout Temperature Readout
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list