!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LOCK WASHER, FOR SCREW SIZE M27,EXTERNAL TOOTH LOCK, SPRING STEEL, ZINC PLATED, 10 PK

LOCK WASHER, FOR SCREW SIZE M27,EXTERNAL TOOTH LOCK, SPRING STEEL, ZINC PLATED, 10 PK

APPROVED VENDOR

LOCK WASHER, FOR SCREW SIZE M27,EXTERNAL TOOTH LOCK, SPRING STEEL, ZINC PLATED, 10 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOCK WASHER, FOR SCREW SIZE M27,EXTERNAL TOOTH LOCK, SPRING STEEL, ZINC PLATED, 10 PK

LOCK WASHER, FOR SCREW SIZE M27,EXTERNAL TOOTH LOCK, SPRING STEEL, ZINC PLATED, 10 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.09 / PACKAGE of 10

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP54FN52
  • Mfr. Model # M37420.270.0001
  • UNSPSC # 31161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.242 lbs

Product Details

This lock washer is made of spring steel and has a zinc-plated finish. Plus, it is silver-coloured and meets the standards for 350-425 HV10 material quality and DIN 6798 A dimensional standards. This lock washer is designed for screws sized M27.

Technical Specs

  • ItemLock Washer
  • FinishZinc Plated
  • For Screw SizeM27
  • Outside Diameter44 mm
  • ColourSilver
  • Material Grade/ClassNot Graded
  • System of MeasurementMetric
  • Lock Washer Type External Tooth Lock
  • Material Spring Steel
  • Inside Diameter 28 mm
  • Maximum Thickness 1.6 mm
  • Dimensional Standards DIN 6798 A
  • Material Quality Standards 350-425 HV10

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list