!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LED DOWNLIGHT RETROFIT, 8 IN SIZE, 3000K, 3,000 LUMENS, 82 COLOUR RENDERING INDEX

LED DOWNLIGHT RETROFIT, 8 IN SIZE, 3000K, 3,000 LUMENS, 82 COLOUR RENDERING INDEX

GE LIGHTING

LED DOWNLIGHT RETROFIT, 8 IN SIZE, 3000K, 3,000 LUMENS, 82 COLOUR RENDERING INDEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED DOWNLIGHT RETROFIT, 8 IN SIZE, 3000K, 3,000 LUMENS, 82 COLOUR RENDERING INDEX

LED DOWNLIGHT RETROFIT, 8 IN SIZE, 3000K, 3,000 LUMENS, 82 COLOUR RENDERING INDEX

GE LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $188.03 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GELLRXR830830MD
  • Mfr. Model # LRXR830830MD
  • UNSPSC # 45121614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

This LRX series LED can light retrofit kit meets the standards for cUL and UL. It also has voltage of 120 to 277V AC and 3,000 lumens.

Technical Specs

  • ItemLED Can Light Retrofit Kit
  • Voltage120 to 277V AC
  • Emergency Battery BackupNo
  • Overall Length31 in
  • Colour Temperature3,000K
  • Kit ContentsLED Light Engine, Reflector and Trim
  • Lumens per Watt83 lm/W
  • StandardscUL, UL
  • Lumens 3,000 lm
  • Dimmable Yes
  • Overall Height 5 1/8 in
  • Colour Rendering Index 82
  • Dimming Method 0 to 10V
  • LED Replacement For 26 W 4-PIN CFL
  • Series LRX
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list