!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BDG LEATHER MITTS, BEIGE, S/7, COWHIDE LEATHER, UNLINED, EXTENDED CUFF, 14 IN

BDG LEATHER MITTS, BEIGE, S/7, COWHIDE LEATHER, UNLINED, EXTENDED CUFF, 14 IN

BDG

BDG LEATHER MITTS, BEIGE, S/7, COWHIDE LEATHER, UNLINED, EXTENDED CUFF, 14 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BDG LEATHER MITTS, BEIGE, S/7, COWHIDE LEATHER, UNLINED, EXTENDED CUFF, 14 IN

BDG LEATHER MITTS, BEIGE, S/7, COWHIDE LEATHER, UNLINED, EXTENDED CUFF, 14 IN

BDG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $59.70 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG541122185
  • Mfr. Model # 54-1-1221-85
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

These beige BDG Gander Brand 54-1-1221 leather mitts are made with cowhide leather. In addition, they have a straight thumb style. They are full-finger and have a gauntlet cuff. They feature a reinforced thumb crotch.

Technical Specs

  • ItemLeather Mitts
  • Finger CoverageFull Finger
  • Sold AsPair
  • Glove Hand StyleLeft and Right
  • Cuff StyleGauntlet
  • Leather GradePremium
  • Glove FeaturesReinforced Thumb Crotch
  • Palm MaterialCowhide
  • Includes Double PalmNo
  • Cuff ColourGrey
  • Leather Palm ProcessGrain
  • Reflective BackingNo
  • Cuff Length6 in
  • Hand Protection Style Mitt
  • Insulated No
  • Glove Length 14 in
  • Thumb Style Straight
  • Glove Liner Material Unlined
  • Glove Back Colour Beige
  • Glove Back Material Cowhide
  • Series 54-1-1221
  • Cuff Material Cowhide
  • EN 388 Impact Rated No
  • Glove Construction Cut and Sewn
  • Pairs per Package 1
  • Colour Beige
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list