!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LEATHER MITT GLOVES, M, 6¼ IN GAUNTLET CUFF W/GORE, BEIGE/GREY, COWHIDE

LEATHER MITT GLOVES, M, 6¼ IN GAUNTLET CUFF W/GORE, BEIGE/GREY, COWHIDE

BOB DALE

LEATHER MITT GLOVES, M, 6¼ IN GAUNTLET CUFF W/GORE, BEIGE/GREY, COWHIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEATHER MITT GLOVES, M, 6¼ IN GAUNTLET CUFF W/GORE, BEIGE/GREY, COWHIDE

LEATHER MITT GLOVES, M, 6¼ IN GAUNTLET CUFF W/GORE, BEIGE/GREY, COWHIDE

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $42.63 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG5091280M
  • Mfr. Model # 50-9-1280-M
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Product Details

These medium, beige/grey leather, mitt gloves have a 6¼-inch long gauntlet cuff with gore. The back of these gloves are made of cowhide and have full finger coverage. They are abrasion-, cold-, and water-resistant and have a wing thumb style, which makes them suitable for the utility industry, construction maintenance, steel/iron work, and general-purpose applications.

Technical Specs

  • Item1-Finger Mitt
  • Finger CoverageFull Finger
  • InsulatedYes
  • Thumb StyleWing
  • Cuff StyleGauntlet
  • Leather GradePremium
  • Glove Back ColourBeige
  • Glove Back MaterialCowhide
  • SeriesClassic
  • Includes Double PalmNo
  • Cuff MaterialCowhide
  • EN 388 Impact RatedNo
  • Glove ConstructionCut and Sewn
  • Cuff Length6 1/4 in
  • ColourBeige
  • Hand Protection Style Mitt
  • Stitching Material Kevlar(R)
  • Leather Coverage Style Full Leather
  • Glove Insulation Material Thinsulate(TM) C100
  • Glove Liner Material Kevlar(R)
  • Oil-Resistant No
  • Glove Features 360 Degree Coverage, Durability, Genuine Leather, High-Visibility
  • Palm Material Cowhide
  • Size- Alpha M
  • Palm Colour Beige
  • Cuff Colour Grey
  • Leather Palm Process Grain
  • Reflective Backing Yes
  • ANSI/ISEA Abrasion Level Not Tested

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list