!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEATHER MITTS, BLK/GRY, 13-3/4 IN, ANSI/ISEA CUT A6, ARAMID/POLYESTER/STEEL, TPR, 2XL

LEATHER MITTS, BLK/GRY, 13-3/4 IN, ANSI/ISEA CUT A6, ARAMID/POLYESTER/STEEL, TPR, 2XL

BDG

LEATHER MITTS, BLK/GRY, 13-3/4 IN, ANSI/ISEA CUT A6, ARAMID/POLYESTER/STEEL, TPR, 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEATHER MITTS, BLK/GRY, 13-3/4 IN, ANSI/ISEA CUT A6, ARAMID/POLYESTER/STEEL, TPR, 2XL

LEATHER MITTS, BLK/GRY, 13-3/4 IN, ANSI/ISEA CUT A6, ARAMID/POLYESTER/STEEL, TPR, 2XL

BDG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $58.95 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG5095010X2L
  • Mfr. Model # 50-9-5010-X2L
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.19 lbs

Product Details

These black/grey leather mitts are made with goatskin leather and Aramid. In addition, they are abrasion-resistant, cold-insulated, impact-resistant, have puncture-resistant stitching, and a keystone thumb style. They are rated ANSI/ISEA Cut Level A6. They have a full cuff and include Thinsulate insulation.

Technical Specs

  • ItemLeather Mitts
  • ANSI/ISEA Heat LevelNot Tested
  • ANSI/ISEA Impact Level2
  • Finger CoverageFull Finger
  • InsulatedYes
  • StandardsANSI/ISEA 105, ANSI/ISEA 138
  • Glove Hand StyleLeft and Right
  • Glove Insulation MaterialThinsulate(TM)
  • Glove Liner MaterialAramid
  • ANSI/ISEA Needlestick Level - PalmNot Tested
  • Glove Back MaterialGoatskin
  • Knuckle Protection MaterialTPR
  • Cuff MaterialCowhide
  • EN 388 Impact RatedNo
  • Glove ConstructionCut and Sewn
  • Pairs per Package1
  • ANSI/ISEA Abrasion Level4
  • ANSI/ISEA Impact ForceLess Than or Equal To 6.5 kN
  • ANSI/ISEA Puncture Force≥ 100 N
  • Glove Coating MaterialUncoated
  • Hand Protection Style Mitt
  • Cut-Resistance Coverage Full
  • ANSI/ISEA Cut Level A6
  • Stitching Material Kevlar(R)
  • Sold As Pair
  • Glove Length 13 3/4 in
  • Thumb Style Keystone
  • Cuff Style Gauntlet
  • Leather Grade Premium
  • Glove Back Colour Grey
  • Palm Material Goatskin
  • Includes Double Palm No
  • Cuff Colour Grey
  • Leather Palm Process Grain
  • Reflective Backing No
  • Cuff Length 5 in
  • ANSI/ISEA Puncture Level 4
  • ANSI/ISEA Cut Load ≥ 3,000 g
  • Glove Coating Coverage Uncoated
  • Colour Black, Grey
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list