!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLASSIC 50-9-227 LEATHER MITTS, BEIGE, 2XL/11, COWHIDE LEATHER, WING THUMB, SLIP-ON CUFF

CLASSIC 50-9-227 LEATHER MITTS, BEIGE, 2XL/11, COWHIDE LEATHER, WING THUMB, SLIP-ON CUFF

BDG

CLASSIC 50-9-227 LEATHER MITTS, BEIGE, 2XL/11, COWHIDE LEATHER, WING THUMB, SLIP-ON CUFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLASSIC 50-9-227 LEATHER MITTS, BEIGE, 2XL/11, COWHIDE LEATHER, WING THUMB, SLIP-ON CUFF

CLASSIC 50-9-227 LEATHER MITTS, BEIGE, 2XL/11, COWHIDE LEATHER, WING THUMB, SLIP-ON CUFF

BDG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $26.49 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG509227X2L
  • Mfr. Model # 50-9-227-X2L
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

These beige BDG Classic 50-9-227 leather mitts are made with polyester cowhide leather. In addition, they have a wing thumb style. They are full-finger and have a slip-on cuff for easy on/off.

Technical Specs

  • ItemLeather Mitts
  • Finger CoverageFull Finger
  • Sold AsPair
  • Glove Hand StyleLeft and Right
  • Glove Insulation MaterialPolyester Pile
  • Glove Liner MaterialPolyester
  • Glove Back ColourBeige
  • Palm MaterialCowhide
  • Includes Double PalmNo
  • Leather Palm ProcessGrain
  • Reflective BackingNo
  • ColourBeige
  • Hand Protection Style Mitt
  • Insulated Yes
  • Glove Length 10 1/2 in
  • Thumb Style Wing
  • Cuff Style Slip-On
  • Leather Grade Premium
  • Glove Back Material Cowhide
  • Series 50-9-227
  • EN 388 Impact Rated No
  • Glove Construction Cut and Sewn
  • Pairs per Package 1
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list