!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLASSIC DRIVER GLOVES, YELLOW, M, 95, DEERSKIN, ELASTIC CUFF, FLEECE

CLASSIC DRIVER GLOVES, YELLOW, M, 95, DEERSKIN, ELASTIC CUFF, FLEECE

BDG

CLASSIC DRIVER GLOVES, YELLOW, M, 95, DEERSKIN, ELASTIC CUFF, FLEECE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLASSIC DRIVER GLOVES, YELLOW, M, 95, DEERSKIN, ELASTIC CUFF, FLEECE

CLASSIC DRIVER GLOVES, YELLOW, M, 95, DEERSKIN, ELASTIC CUFF, FLEECE

BDG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $63.35 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG2392186E795
  • Mfr. Model # 23-9-2186E-7-95
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

These yellow Classic driver gloves are size medium 9.5. They feature Canadian-made quality and premium deerskin construction. Leather gloves and mitts protect hands from minor abrasions/cuts plus incidental contact with heat/sparks. They resist wear, provide dexterity, and are often used in construction, carpentry, and general maintenance.

Technical Specs

  • ItemDriver Glove
  • ANSI/ISEA Heat LevelNot Tested
  • InsulatedYes
  • Glove Length10 in
  • Thumb StyleWing
  • Cuff StyleElastic
  • Leather GradePremium
  • ANSI/ISEA Needlestick Level - PalmNot Tested
  • Glove FeaturesCanadian Made, Premium Deerskin
  • Palm MaterialDeerskin
  • Size- AlphaM
  • EN 388 Impact RatedNo
  • Leather Palm ProcessGrain
  • Reflective BackingNo
  • ANSI/ISEA Needlestick Force - FingertipsNot Tested
  • ANSI/ISEA Abrasion LevelNot Tested
  • Hand Protection Style Glove
  • Finger Coverage Full Finger
  • Sold As Pair
  • Glove Hand Style Left and Right
  • Glove Insulation Material Fleece
  • Glove Liner Material Fleece
  • ANSI/ISEA Needlestick Level - Fingertips Not Tested
  • Glove Back Colour Yellow
  • Glove Back Material Cowhide
  • Series Classic
  • Includes Double Palm No
  • Glove Cut Clute
  • Glove Construction Cut and Sewn
  • Pairs per Package 1
  • ANSI/ISEA Needlestick Force - Back Not Tested
  • Colour Yellow
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list