!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEATHER GLOVES, XL, SNUG FIT, SHIRRED ELASTIC WRIST W/GAUNTLET CUFF, BLK, SPLIT ELKSKIN

LEATHER GLOVES, XL, SNUG FIT, SHIRRED ELASTIC WRIST W/GAUNTLET CUFF, BLK, SPLIT ELKSKIN

WATSON GLOVES

LEATHER GLOVES, XL, SNUG FIT, SHIRRED ELASTIC WRIST W/GAUNTLET CUFF, BLK, SPLIT ELKSKIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEATHER GLOVES, XL, SNUG FIT, SHIRRED ELASTIC WRIST W/GAUNTLET CUFF, BLK, SPLIT ELKSKIN

LEATHER GLOVES, XL, SNUG FIT, SHIRRED ELASTIC WRIST W/GAUNTLET CUFF, BLK, SPLIT ELKSKIN

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $100.66 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT9533TCRX
  • Mfr. Model # 9533TCR-X
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Product Details

These ANSI-certified, X-large, black leather gloves have a snug-fit shirred elastic wrist with a gauntlet cuff. They are made of split elk skin and have full finger coverage and a wing thumb style. These work gloves are cut-resistant, which makes them suitable for applications such as industrial and welding.

Technical Specs

  • ItemLeather Palm Gloves
  • Cut-Resistance CoverageFull
  • Finger CoverageFull Finger
  • InsulatedYes
  • Leather Coverage StyleFull Leather
  • Glove Hand StyleLeft and Right
  • Glove Insulation MaterialThinsulate(TM) C100
  • Glove Liner MaterialCotton Fleece, Para-Aramid, Polyester, Steel, Thinsulate(TM) C100
  • Glove Back ColourBlack
  • Glove Back MaterialElk Split Leather
  • Series9533TCR
  • Size- Numeric10
  • Cuff ColourBlack
  • Leather Palm ProcessSplit
  • Glove ConstructionCut and Sewn
  • Pairs per Package1
  • Hand Protection Style Glove
  • ANSI/ISEA Cut Level A5
  • Stitching Material Kevlar(R)
  • Sold As Pair
  • Standards ANSI/ISEA 105
  • Thumb Style Wing
  • Cuff Style Gauntlet
  • Leather Grade Premium
  • Glove Features Left Hand Leather back Patch and Pulse Protector, Snug-fitting Shirred Elastic Wrist
  • Palm Material Split Elkskin
  • Size- Alpha XL
  • Cuff Material Elk Split Leather
  • Glove Cut Gunn
  • Internal Reinforcement Material Cutshield
  • Reflective Backing No
  • Colour Black
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list