!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RUFF-RIGGER LINESMAN GLOVE, WELTED TIP, DOUBLE-STITCHED, SZ XL/12, COWHIDE, PR

RUFF-RIGGER LINESMAN GLOVE, WELTED TIP, DOUBLE-STITCHED, SZ XL/12, COWHIDE, PR

BOB DALE

RUFF-RIGGER LINESMAN GLOVE, WELTED TIP, DOUBLE-STITCHED, SZ XL/12, COWHIDE, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RUFF-RIGGER LINESMAN GLOVE, WELTED TIP, DOUBLE-STITCHED, SZ XL/12, COWHIDE, PR

RUFF-RIGGER LINESMAN GLOVE, WELTED TIP, DOUBLE-STITCHED, SZ XL/12, COWHIDE, PR

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $88.77 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG1065C12
  • Mfr. Model # 64-1-1065C-12
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 926
  • Shipping Weight 0.775 lbs

Product Details

These size X-large/12, Ruff Rigger linesman gloves are great for working around hazardous materials. They are made of premium-quality side grain cowhide leather, and double-stitched for strength. Each pair has welted tips, seams, and gauntlet cuffs.

Technical Specs

  • ItemLeather Gloves
  • Finger CoverageFull Finger
  • InsulatedNo
  • Glove Length14 1/4 in
  • Thumb StyleStraight
  • Glove Liner MaterialUnlined
  • Oil-ResistantNo
  • Glove Back MaterialDeerskin
  • SeriesGander Brand
  • Size- Numeric10
  • Palm ColourYellow
  • Cuff ColourGrey
  • Leather Palm ProcessGrain
  • Reflective BackingNo
  • ANSI/ISEA Abrasion LevelNot Tested
  • Hand Protection Style Glove
  • Stitching Material Polyester
  • Leather Coverage Style Full Leather
  • Glove Hand Style Left and Right
  • Cuff Style Gauntlet
  • Leather Grade Premium
  • Glove Back Colour Yellow
  • Palm Material Cowhide
  • Size- Alpha XL
  • Includes Double Palm No
  • Cuff Material Cowhide
  • Glove Cut Gunn
  • Glove Construction Cut and Sewn
  • Cuff Length 5 1/2 in
  • Colour Gold, Grey
  • Country of Origin Sri Lanka (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list