!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WELDING GLOVES W GAUNTLET CUFF, MIG/TIG, XL/10, WHITE/BROWN, COWHIDE/KEVLAR, PAIR

WELDING GLOVES W GAUNTLET CUFF, MIG/TIG, XL/10, WHITE/BROWN, COWHIDE/KEVLAR, PAIR

MCR SAFETY

WELDING GLOVES W GAUNTLET CUFF, MIG/TIG, XL/10, WHITE/BROWN, COWHIDE/KEVLAR, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELDING GLOVES W GAUNTLET CUFF, MIG/TIG, XL/10, WHITE/BROWN, COWHIDE/KEVLAR, PAIR

WELDING GLOVES W GAUNTLET CUFF, MIG/TIG, XL/10, WHITE/BROWN, COWHIDE/KEVLAR, PAIR

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $35.95 / PAIR

EHC: EHC :
Min Qty 12 = $431.40

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12. Please update the quantity to proceed with Checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSF48406TXL
  • Mfr. Model # 48406TXL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Product Details

These size ten, extra-large welding gloves are cowhide leather, with Kevlar(R) stitching, and are for MIG and TIG welding. They are gunn-cut, with wing-style thumbs, and are brown and white in colour. The cuffs are gauntlet-style.

Technical Specs

  • ItemLeather Gloves
  • ANSI/ISEA Heat Level3
  • Finger CoverageFull Finger
  • Maximum Temperature392 Degrees F
  • Glove Hand StyleLeft and Right
  • Cuff StyleGauntlet
  • Leather GradePremium
  • Glove Back MaterialGoatskin
  • Series48406TL
  • Size- Numeric10
  • Includes Double PalmNo
  • Cuff MaterialLeather
  • Glove CutGunn
  • Glove ConstructionCut and Sewn
  • ANSI/ISEA Abrasion Cycles1000
  • ANSI/ISEA Puncture Level3
  • ColourBrown, White
  • Hand Protection Style Glove
  • ANSI/ISEA Impact Level 1
  • Stitching Material Kevlar(R)
  • Leather Coverage Style Full Leather
  • Thumb Style Keystone
  • Glove Liner Material Thinsulate(TM)
  • Glove Back Colour Brown/White
  • Palm Material Goatskin
  • Size- Alpha XL
  • Knuckle Protection Material TPR
  • Palm Colour White
  • Cuff Colour Brown
  • Leather Palm Process Grain
  • Cuff Length 5 in
  • ANSI/ISEA Abrasion Level 3
  • ANSI/ISEA Puncture Force 60 N
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list