!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEATHER GLOVES, XL (10), SHIRRED SLIP-ON CUFF, UNLINED, STRAIGHT THUMB, BEIGE

LEATHER GLOVES, XL (10), SHIRRED SLIP-ON CUFF, UNLINED, STRAIGHT THUMB, BEIGE

CONDOR

LEATHER GLOVES, XL (10), SHIRRED SLIP-ON CUFF, UNLINED, STRAIGHT THUMB, BEIGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEATHER GLOVES, XL (10), SHIRRED SLIP-ON CUFF, UNLINED, STRAIGHT THUMB, BEIGE

LEATHER GLOVES, XL (10), SHIRRED SLIP-ON CUFF, UNLINED, STRAIGHT THUMB, BEIGE

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.96 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP20GZ12
  • Mfr. Model # 20GZ12
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Product Details

These beige Condor leather gloves are size X-large and are made with cowhide leather. In addition, they have polyester stitching, and straight thumb style. They have a shirred slip-on cuff.

Technical Specs

  • ItemLeather Gloves
  • InsulatedNo
  • Glove Hand StyleLeft and Right
  • Cuff StyleShirred Slip-On
  • Leather GradeStandard
  • Glove Back MaterialCowhide
  • Size- Numeric10
  • Leather Palm ProcessGrain
  • Stitching Material Polyester
  • Sold As Pair
  • Thumb Style Straight
  • Glove Liner Material Unlined
  • Glove Back Colour Beige
  • Size- Alpha XL
  • Glove Cut Gunn
  • Colour Beige
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list