CUT RESISTANT GLOVES, ANSI 0, SLIP ON CUFF, SIZE XL/10, BROWN, GOATSKIN, PAIR
CUT RESISTANT GLOVES, ANSI 0, SLIP ON CUFF, SIZE XL/10, BROWN, GOATSKIN, PAIR
MCR SAFETY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Protect your hands while working comfortably with these cut-resistant gloves. The goatskin material makes these gloves supple, flexible, and durable, making them suitable for handling small parts. These gloves are a size X-large/10 and have a slip-on cuff. These gloves are ANSI abrasion level zero.
Technical Specs
Item Leather Gloves
ANSI/ISEA Heat Level 3
ANSI/ISEA Cut Level A4
Stitching Material Kevlar(R)
Leather Coverage Style Leather Palm
Glove Length 12 in
Thumb Style Wing
Glove Liner Material Kevlar(R)
Glove Back Colour Green
Glove Back Material Nomex
Arc Flash PPE Category 2
Series MU3624GFR
Size- Numeric 10
Includes Double Palm Yes
Cuff Material Leather
Glove Cut Gunn
Glove Construction Cut and Sewn
Cuff Length 4 in
ANSI/ISEA Puncture Level 4
ANSI/ISEA Puncture Force 100 N
Hand Protection Style Glove
Cut-Resistance Coverage Palm Side
Finger Coverage Full Finger
Maximum Temperature 392 Degrees F
Standards ANSI/ISEA 105
Glove Hand Style Left and Right
Cuff Style Gauntlet
Leather Grade Premium
Glove Features Padded Palm
Palm Material Goatskin
ATPV Rating 24.7 cal/sq cm
Size- Alpha XL
Knuckle Protection Material Leather
Palm Colour Brown
Cuff Colour Brown
Leather Palm Process Grain
Reflective Backing No
ANSI/ISEA Abrasion Level 4
ANSI/ISEA Cut Load 1,500 g
Colour Brown
Country of Origin Pakistan
(subject to change)