!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FITTER LEATHER GLOVES, HI-VIS, WING THUMB, O/S, ORANGE, COWHIDE/NYLON/FLEECE, PR

FITTER LEATHER GLOVES, HI-VIS, WING THUMB, O/S, ORANGE, COWHIDE/NYLON/FLEECE, PR

BOB DALE

FITTER LEATHER GLOVES, HI-VIS, WING THUMB, O/S, ORANGE, COWHIDE/NYLON/FLEECE, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
FITTER LEATHER GLOVES, HI-VIS, WING THUMB, O/S, ORANGE, COWHIDE/NYLON/FLEECE, PR

FITTER LEATHER GLOVES, HI-VIS, WING THUMB, O/S, ORANGE, COWHIDE/NYLON/FLEECE, PR

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.31 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG40-1-290
  • Mfr. Model # 40-1-290
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.387 lbs

Product Details

With cowhide palm, stretchy nylon back, and fleece lining, these one size fitter's gloves are protective and comfortable. They come with high-visibility strips to ensure safety and have wing thumbs. They are sold in pairs.

Technical Specs

  • ItemLeather Gloves
  • Finger CoverageFull Finger
  • Sold AsPair
  • Glove Length10 in
  • Thumb StyleWing
  • Glove Liner MaterialFleece
  • Oil-ResistantNo
  • Glove FeaturesHigh-Visibility
  • Palm MaterialCowhide
  • Size- AlphaUniversal
  • Includes Double PalmNo
  • Cuff MaterialRubber
  • EN 388 Impact RatedNo
  • Leather Palm ProcessGrain
  • Reflective BackingNo
  • Cuff Length2 3/4 in
  • Hand Protection Style Glove
  • Insulated No
  • Leather Coverage Style Leather Palm
  • Glove Hand Style Left and Right
  • Cuff Style Safety
  • Leather Grade Premium
  • Glove Back Colour Orange
  • Glove Back Material Nylon
  • Series 40-1-290
  • High-Visibility Features High-Visibility Cuff
  • Palm Colour Beige
  • Cuff Colour Orange
  • Glove Cut Gunn
  • Glove Construction Cut and Sewn
  • Pairs per Package 12
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list