!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ARCTIC LEATHER GLOVES, S, 2½ IN HOOK-AND-LOOP CUFF, WHITE, GOATSKIN

ARCTIC LEATHER GLOVES, S, 2½ IN HOOK-AND-LOOP CUFF, WHITE, GOATSKIN

HEXARMOR

ARCTIC LEATHER GLOVES, S, 2½ IN HOOK-AND-LOOP CUFF, WHITE, GOATSKIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ARCTIC LEATHER GLOVES, S, 2½ IN HOOK-AND-LOOP CUFF, WHITE, GOATSKIN

ARCTIC LEATHER GLOVES, S, 2½ IN HOOK-AND-LOOP CUFF, WHITE, GOATSKIN

HEXARMOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $122.44 / PAIR

EHC: EHC :
Min Qty 12 = $1,469.28

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HEX4082S
  • Mfr. Model # 4082-S (7)
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

These ANSI/ISEA/EN/CE-certified, small, white, arctic leather gloves are made of goatskin with a 2½-inch hook-and-loop cuff. They have full finger coverage with a wing thumb. These cold-insulated gloves have a 10-inch length.

Technical Specs

  • ItemLeather Gloves
  • Cut-Resistance CoveragePalm Side
  • Finger CoverageFull Finger
  • InsulatedYes
  • Leather Coverage StyleFull Leather
  • Glove Length10 in
  • Thumb StyleWing
  • Cuff StyleHook-and-Loop
  • Leather GradePremium
  • Minimum Temperature20 Degrees F
  • Glove Back MaterialGoatskin
  • SeriesChrome(R)
  • Size- Numeric7
  • Includes Double PalmNo
  • Cuff MaterialCowhide
  • EN 388 Rating4X13F
  • Glove CutClute
  • Internal Reinforcement MaterialSuperfabric(R)
  • Reflective BackingNo
  • Cuff Length2 1/2 in
  • ANSI/ISEA Abrasion Level6
  • ANSI/ISEA Cut Load5,224 g
  • ColourRed, White, Yellow
  • Hand Protection Style Glove
  • ANSI/ISEA Cut Level A8
  • Stitching Material Nylon
  • Sold As Pair
  • Standards ANSI/ISEA 105, EN 388
  • Glove Hand Style Left and Right
  • Glove Insulation Material Thinsulate(TM)
  • Glove Liner Material SuperFabric(R)
  • Oil-Resistant No
  • Glove Back Colour Red
  • Palm Material Goatskin
  • Size- Alpha S
  • Knuckle Protection Material TPR
  • Palm Colour White
  • Cuff Colour Grey, Red, White
  • EN 388 Impact Rated No
  • Leather Palm Process Grain
  • Glove Construction Cut and Sewn
  • Pairs per Package 1
  • ANSI/ISEA Abrasion Cycles 32178
  • ANSI/ISEA Puncture Level 4
  • ANSI/ISEA Puncture Force 107 N

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list