!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESIST GLOVES, ANSI CUT LVL A5/PUNCTURE LVL 3, SM/7, 11 IN L, WHITE/ORANGE, GOATSKIN, PAIR

CUT-RESIST GLOVES, ANSI CUT LVL A5/PUNCTURE LVL 3, SM/7, 11 IN L, WHITE/ORANGE, GOATSKIN, PAIR

BDG

CUT-RESIST GLOVES, ANSI CUT LVL A5/PUNCTURE LVL 3, SM/7, 11 IN L, WHITE/ORANGE, GOATSKIN, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESIST GLOVES, ANSI CUT LVL A5/PUNCTURE LVL 3, SM/7, 11 IN L, WHITE/ORANGE, GOATSKIN, PAIR

CUT-RESIST GLOVES, ANSI CUT LVL A5/PUNCTURE LVL 3, SM/7, 11 IN L, WHITE/ORANGE, GOATSKIN, PAIR

BDG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $43.62 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG2011891S
  • Mfr. Model # 20-1-1891-S
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

These gloves are ANSI cut level A5, and ANSI puncture level three. They are white with bright, high-visibility orange fingertips. They are small, size seven, and 11 inches long, and made from tough, supple, goatskin leather. They have a reinforced thumb crotch for greater wear.

Technical Specs

  • ItemLeather Gloves
  • ANSI/ISEA Heat LevelNot Tested
  • ANSI/ISEA Cut LevelA5
  • Stitching MaterialPolyester
  • Leather Coverage StyleFull Leather
  • Glove Length10 in
  • Thumb StyleWing
  • Glove Liner MaterialAramid
  • Oil-ResistantNo
  • Glove FeaturesHigh-Visibility
  • Palm MaterialGoatskin
  • Size- AlphaS
  • High-Visibility FeaturesHigh-Visibility Fingertips
  • Palm ColourWhite
  • EN 388 Impact RatedNo
  • Glove ConstructionCut and Sewn
  • ANSI/ISEA Abrasion LevelNot Tested
  • ANSI/ISEA Cut Load2,200 g
  • ColourOrange, White
  • Hand Protection Style Glove
  • Cut-Resistance Coverage Full
  • Finger Coverage Full Finger
  • Insulated No
  • Standards ANSI/ISEA 105
  • Glove Hand Style Left and Right
  • Cuff Style Shirred Slip-On
  • Leather Grade Premium
  • Glove Back Colour OrangeWhite
  • Glove Back Material Goatskin
  • Series Cut-X 20-1-1891
  • Size- Numeric 7
  • Includes Double Palm No
  • Cuff Colour Orange, White
  • Leather Palm Process Grain
  • Reflective Backing No
  • ANSI/ISEA Puncture Level 3
  • ANSI/ISEA Puncture Force 60 N
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list