!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LEATHER GLOVES, S (7), WORK GLOVE, INCLUDES DOUBLE PALM, PREMIUM COWHIDE, NYLON

LEATHER GLOVES, S (7), WORK GLOVE, INCLUDES DOUBLE PALM, PREMIUM COWHIDE, NYLON

HEXARMOR

LEATHER GLOVES, S (7), WORK GLOVE, INCLUDES DOUBLE PALM, PREMIUM COWHIDE, NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEATHER GLOVES, S (7), WORK GLOVE, INCLUDES DOUBLE PALM, PREMIUM COWHIDE, NYLON

LEATHER GLOVES, S (7), WORK GLOVE, INCLUDES DOUBLE PALM, PREMIUM COWHIDE, NYLON

HEXARMOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $112.14 / PAIR

EHC: EHC :
Min Qty 12 = $1,345.68

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HEX5043S
  • Mfr. Model # 5043-S (7)
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Product Details

These grey/white HexArmor Bandit leather gloves are size small and are made with Corecept cowhide leather. In addition, they have nylon stitching, and a wing thumb style. They are rated ANSI/ISEA Cut Level A5 /ANSI/ISEA Puncture Level 5. They are full-finger, have a gauntlet cuff, and they feature double palm safety cuffs.

Technical Specs

  • ItemLeather Gloves
  • Cut-Resistance CoveragePalm Side
  • Finger CoverageFull Finger
  • InsulatedNo
  • Leather Coverage StyleFull Leather
  • Glove Length13 3/16 in
  • Thumb StyleWing
  • Glove Liner MaterialCorecept(R)
  • Oil-ResistantNo
  • Glove FeaturesDouble Palm
  • Palm MaterialCowhide
  • Size- AlphaS
  • Includes Double PalmYes
  • Cuff MaterialCanvas
  • EN 388 Impact RatedNo
  • Leather Palm ProcessSplit
  • Glove ConstructionCut and Sewn
  • Pairs per Package1
  • ANSI/ISEA Abrasion LevelNot Tested
  • ANSI/ISEA Cut Load2,348 g
  • ColourGrey, White
  • Hand Protection Style Glove
  • ANSI/ISEA Cut Level A5
  • Stitching Material Nylon
  • Sold As Pair
  • Standards ANSI/ISEA 105
  • Glove Hand Style Left and Right
  • Cuff Style Gauntlet
  • Leather Grade Premium
  • Glove Back Colour Grey
  • Glove Back Material Cowhide
  • Series Bandit(R)
  • Size- Numeric 7
  • Palm Colour Grey
  • Cuff Colour White
  • Glove Cut Gunn
  • Internal Reinforcement Material Corecept(R)
  • Reflective Backing No
  • ANSI/ISEA Abrasion Cycles Not Tested
  • ANSI/ISEA Puncture Level 5
  • ANSI/ISEA Puncture Force 250 N

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list