!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEATHER GLOVES, S (7), WORK GLOVE, PREMIUM COWHIDE, FULL LEATHER COVERAGE

LEATHER GLOVES, S (7), WORK GLOVE, PREMIUM COWHIDE, FULL LEATHER COVERAGE

HEXARMOR

LEATHER GLOVES, S (7), WORK GLOVE, PREMIUM COWHIDE, FULL LEATHER COVERAGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEATHER GLOVES, S (7), WORK GLOVE, PREMIUM COWHIDE, FULL LEATHER COVERAGE

LEATHER GLOVES, S (7), WORK GLOVE, PREMIUM COWHIDE, FULL LEATHER COVERAGE

HEXARMOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $162.70 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HEX5042-7
  • Mfr. Model # 5042-S (7)
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 925
  • Shipping Weight 1.04 lbs

Product Details

These grey HexArmor Bandit 5042 leather gloves are size small and are made with cotton and cowhide leather. In addition, they have nylon stitching, and have a keystone thumb style. They are rated ANSI/ISEA Cut Level A5 /ANSI/ISEA Puncture Level 5. They are full-finger, have a safety cuff, and an EN 388 Rating of 4X44D.

Technical Specs

  • ItemLeather Gloves
  • Cut-Resistance CoveragePalm Side
  • Finger CoverageFull Finger
  • InsulatedNo
  • Leather Coverage StyleFull Leather
  • Glove Length10 in
  • Thumb StyleKeystone
  • Glove Liner MaterialCotton
  • Oil-ResistantNo
  • Glove Back MaterialCowhide
  • SeriesBandit(R) 5042
  • Size- Numeric7
  • Palm ColourGrey
  • Cuff ColourWhite
  • EN 388 Impact RatedNo
  • Leather Palm ProcessSplit
  • Glove ConstructionCut and Sewn
  • Pairs per Package1
  • ANSI/ISEA Cut Load2,348 g
  • ColourGrey
  • Hand Protection Style Glove
  • ANSI/ISEA Cut Level A5
  • Stitching Material Nylon
  • Sold As Pair
  • Standards ANSI/ISEA 105
  • Glove Hand Style Left and Right
  • Cuff Style Safety
  • Leather Grade Premium
  • Glove Back Colour Grey
  • Palm Material Cowhide
  • Size- Alpha S
  • Includes Double Palm No
  • Cuff Material Canvas
  • EN 388 Rating 4X44D
  • Glove Cut Gunn
  • Internal Reinforcement Material Corecept(R)
  • Reflective Backing No
  • ANSI/ISEA Puncture Level 5
  • ANSI/ISEA Puncture Force 437 N
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list